DAYTON 53UH16 Lathe, 3-15/16 Inch Bed W, 7/8 Motor HP, 115V | CD2WRV

DAYTON 53UH16 Lathe, 3-15/16 Inch Bed W, 7/8 Motor HP, 115V

Item: CD2WRV Model: 53UH16
In Stock

Get it by Monday, Sep 29

€2,778.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Lathe
Applications Metal Turning
Bed Width 3 15/16"
Distance Between Centers 12"
Hp 7/8 hp
Max. Cross Feed 0.008"
Number Of Inch Threads 14
Number Of Metric Threads 12
Number Of Spindle Speeds Variable
Number Of Threads 34 , 45
Overall Height 14 1/4"
Overall Length 33"
Overall Width 16 3/4"
Phase 1.0
Primary Application Metal Turning
Spindle Bore 0.75"
Swing Over Bed 8"
Swing Over Cross Slide 4"
Tailstock Travel 2 , 2"

Shipping Info:

Ship weight (kg) 74.25
Ship height (cm)36.2
Ship length (cm)83.82
Ship width (cm)42.55
Country of OriginCN

Product Variants

ProductModelNumber Of Inch ThreadsNumber Of Metric ThreadsOverall WidthOverall HeightOverall LengthMin. Threads Per InchMax. Threads Per InchDistance Between CentersPrice
DAYTON 53UH17 Lathe, 3-1/2 Inch Bed W, 4-3/4 Inch Cross Travel | CD2WRW 53UH17212123"19"-85621 5/8"€4,243.86
DAYTON 499F39 Lathe, Metal Turning, 220V AC, 3 HP, 45 9/32 Inch Height, 68 1/2 Inch Length | CJ2RAD 499F39342128 15/64"45 9/32"68 1/2"256-€27,796.31
RFQ
DAYTON 484N93 Lathe, Metal Turning, 460V AC, 2 HP, 58 Inch Height, 76 Inch Length, 30 Inch Width | CJ2RAE 484N93342630"58"76"456-€14,950.93
DAYTON 53UH14 Lathe, Metal Turning, 230V AC, 6 HP, 53 Inch Height, 97 Inch Length, 36 Inch Width | CJ2RAF 53UH14454236"53"97"272-€36,322.73
DAYTON 499F38 Lathe, Metal Turning, 220V AC, 2 HP, 45 9/32 Inch Height, 64 9/16 Inch Length | CJ2RAG 499F38342128 15/64"45 9/32"64 9/16"256-€28,951.26
RFQ
DAYTON 467K87 Lathe, Metal Turning, 230V AC, 2 HP, 58 Inch Height, 76 Inch Length, 30 Inch Width | CJ2RAK 467K87342630"58"76"456-€14,693.21
DAYTON 467K88 Lathe, Metal Turn, 230V AC, 2 1/4 HP, 58 Inch Height, 76 Inch Length, 30 Inch Width | CJ2RAN 467K88--------€21,710.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 53UH16 Lathe, 3-15/16 Inch Bed W, 7/8 Motor HP, 115V
€2,778.02 /unit