DAYTON 53UH06 Floor Drill Press, Belt Drive Type, 22 Inch Swing, 240 Voltage, 3 Motor HP | CD3FRN

DAYTON 53UH06 Floor Drill Press, Belt Drive Type, 22 Inch Swing, 240 Voltage, 3 Motor HP

Item: CD3FRN Model: 53UH06
In Stock

Get it by Monday, Sep 29

€9,931.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Floor Drill Press
Application Production Drill Press
Base Size 15 3/8" x 15 3/8"
Chuck Size 5/8"
Column Dia. 4 1/2"
Coolant System Yes
Corded/banded Corded
Corded/wireless Corded
Drill Press Type Floor Stand
Drilling Capacity In Cast Iron 1 1/2"
Drilling Capacity In Steel 1 5/32"
Drilling Capacity Wood Not Specified
Drive Type Belt
Guard Included Yes
Hp 3 hp
Max. Spindle To Base 40 3/8"
Number Of Speeds Variable
Number Of T-slots 2
Overall Depth 36"
Overall Height 76"
Overall Width 23"
Phase 1
Power Downfeed Included No
Power Source Corded
Primary Material Application Metal
Quill Dia. 2 3/4"
Speed Control Variable
Spindle Speed 40-5000 RPM
Spindle Taper 4MT
Spindle To Table 31"
Spindle Travel 6.333"
Swing 22"
Table Shape Rectangular
Table Slot Yes
Table Slot Size 1/2"
Table Work Surface 19 5/8" x 15 3/4"
Voltage 240V AC

Shipping Info:

Ship weight (kg) 288
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDrive TypeSpeed ControlHpVoltageSwingDrilling Capacity In SteelSpindle TravelTable Work SurfacePrice
DAYTON 49G986 Floor Drill Press 20 In Swing 1 Hp | AG6WEC 49G986BeltFixed1 hp120/240V AC20"1"5"15" x 13"€4,905.18
RFQ
DAYTON 53UG99 Floor Drill Press, 2 Motor HP, Belt Drive Type, 15-3/4 Inch Swing, 240 Voltage | CD3LHY 53UG99BeltVariable2 hp240V AC15 3/4"1"4 1/8"12 9/16" x 12 9/16"€8,530.20
RFQ
DAYTON 54ZW28 Floor Drill Press, Belt, Fixed, 180 RPM To 2940 RPM, 115/230V AC, 20 Inch Swing | CJ2FPK 54ZW28--------€1,854.03
DAYTON 400H52 Floor Drill Press, Belt, Fixed, 240 RPM To 3200 RPM, 115V AC, 15 Inch Swing | CJ2FPL 400H52BeltFixed1 hp----12" x 12"€1,143.18
RFQ
DAYTON 54ZW33 Floor Drill Press, Belt, Fixed, 120 RPM To 3605 RPM, 230V AC, 20 Inch Swing | CJ2FPM 54ZW33BeltFixed-----19 1/4" x 18 3/8"€2,763.79
DAYTON 53UH02 Floor Drill Press, Geared Head, Fixed, 130 RPM To 3480 RPM, 230V AC, 20 Inch Swing | CJ2FPN 53UH02--------€7,064.51
DAYTON 55MJ87 Floor Drill Press, Belt, Fixed, 138 RPM To 3476 RPM, 230/460V AC, 16 Inch Swing | CJ2FPQ 55MJ87--------€1,955.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 53UH06 Floor Drill Press, Belt Drive Type, 22 Inch Swing, 240 Voltage, 3 Motor HP
€9,931.30 /unit