DAYTON 4YW83 Instrument Cart 1200 Lb. 36 Inch Length | AE2PXL

DAYTON RIC-243650-3-ALU-95 Instrument Cart 1200 Lb. 36 Inch Length

Item: AE2PXL Model: RIC-243650-3-ALU-95Cross Ref: 4YW83
In Stock

Get it by Monday, Sep 29

€1,031.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Instrument Cart
Capacity Per Shelf 400 lbs.
Caster Dia. 8"
Caster Material Pneumatic
Caster Width 2"
Color Gray
Distance Between Shelves 21 1/8"
Finish Powder Coated
Handle Included Yes
Handle Type Flat
Lip Height 1"
Load Capacity 1200 lbs.
Material Steel
Number Of Drawers 0
Number Of Shelves 3
Overall Depth 36"
Overall Height 45 1/8"
Overall Length 42 1/4"
Overall Width 24 1/4"
Shelf Length 36"
Shelf Style Lipped
Shelf Width 24"
Top Material Rubber

Shipping Info:

Ship weight (kg) 63.45
Ship height (cm)137.16
Ship length (cm)109.22
Ship width (cm)63.5
HS code8716805090
Country of OriginUS

Product Variants

ProductModelNumber Of ShelvesHandle TypeOverall LengthOverall WidthOverall HeightShelf LengthShelf WidthDistance Between ShelvesPrice
DAYTON 4YW81 Instrument Cart 1200 Lb. 48 Inch Length | AE2PXK LIC-304844-2-952Raised55"30 1/4"34"48"30"16 3/4"€930.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON RIC-243650-3-ALU-95 Instrument Cart 1200 Lb. 36 Inch Length
€1,031.29 /unit