DAYTON 4RG49 Niche Pool Light | AD9FJP

DAYTON 4RG49 Niche Pool Light

Item: AD9FJP Model: 4RG49
7 In Stock

Ships within 2 days via

€189.37 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Pool Light
Conduit Size 3/4"
Height 12"
Housing Material Stainless Steel
Includes 45 Deg. Conduit Connection
Watts Not Applicable
Width 12"

Shipping Info:

Ship weight (kg) 1.935
Ship height (cm)21.59
Ship length (cm)28.7
Ship width (cm)29.21
HS code9405408000
Country of OriginUS

Product Details:

    • Pool Type (Concrete)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 4RG49 Niche Pool Light
€189.37 /unit