Flat Shipping
Flat Shipping at

DAYTON 4JPH4 Pump Coolant 1/8 Hp 230v 0.4 Amp | AD8EYP

DAYTON 4JPH4 Pump Coolant 1/8 Hp 230v 0.4 Amp

Item: AD8EYP Model: 4JPH4
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€572.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Pump
Amps 0.4A
Base Dia. 5 14/25"
Body Material Cast Iron
Compatible Discharge Pipe Size 3/4"
Compatible Intake Pipe Size 3/4"
Connection Size 3/4"
Cord Length Not Applicable
Dia. 5 5/9"
Dia. (in.) 5 9/16"
Diameter 5 5/9"
Discharge Port (in.) 3/4"
Discharge Port Size 3/4"
Electrical Connection Type Hardwired
Feet Of Head (minimum) 1 ft.
Flow Rate (maximum Water) 12.5 GPM
Flow Rate (maximum, Water) 12.5 GPM
Flow Rate @ 1 Ft Of Head (maximum Oil) 12.5 GPM
Flow Rate @ 1 Ft Of Head (maximum Water) 12.5 GPM
Flow Rate @ 1 Ft Of Head (maximum, Oil) 12.5 GPM
Flow Rate @ 1 Ft Of Head (maximum, Water) 12.5 GPM
Flow Rate @ 10 Ft Of Head (maximum Oil) Not Applicable
Flow Rate @ 10 Ft Of Head (maximum Water) 4 GPM
Flow Rate @ 10 Ft Of Head (maximum, Water) 4 GPM
Flow Rate @ 15 Ft Of Head (maximum Oil) Not Applicable
Flow Rate @ 15 Ft Of Head (maximum Water) Not Applicable
Flow Rate @ 20 Ft Of Head (maximum Oil) Not Applicable
Flow Rate @ 20 Ft Of Head (maximum Water) Not Applicable
Flow Rate @ 5 Ft Of Head (maximum Oil) Not Applicable
Flow Rate @ 5 Ft Of Head (maximum Water) 9.8 GPM
Flow Rate @ 5 Ft Of Head (maximum, Water) 9.8 GPM
For Media Type Non-Flammable Liquids
For Use With Nonflammable Liquids Compatible With Pump Component Materials
Gph Of Water @ 2 Ft. Of Head 717 GPH
Gph Of Water @ 3 Ft. Of Head 677 GPH
Gph Of Water @ 9 Ft. Of Head 276 GPH
Gpm Of Oil 500 Ssu @ 3 Ft. Of Head 8 GPM
Gpm Of Oil 500 Ssu @ 6 Ft. Of Head 4.4 GPM
Gpm Of Water @ 1 Ft. Of Head 12.5 GPM
Gpm Of Water @ 7 Ft. Of Head Low 7.8 GPM
Height 14.06"
Housing Material Cast Iron
Hp 1/8 hp
Immersion Depth (maximum) 6.38"
Impeller Material Stainless Steel
Inlet Size 3/4"
Inlet/outlet 3/4"
Length 5 4/5"
Max. Feet Of Head 10 ft.
Max. Flow Rate 12.5 GPM
Max. Flow Rate @ 10 Ft. 4 GPM
Max. Flow Rate @ 5 Ft. 588 GPH
Max. Flow Rate @ 6 Ft. 9 GPM
Max. Flow Rate @ 7 Ft. 7.8 GPM
Max. Flow Rate @ 9 Ft. 4.6 GPM
Max. Immersion Depth 6 3/8"
Max. Immersion Depth (in.) 6 3/8"
Max. Temp. 200°F
Max. Viscosity 500 SUS
Maximum Viscosity 500 SUS
Media Type Non Flammable Liquids
Min. Immersion Depth 2"
Min. Immersion Depth (in.) 2"
Minimum Immersion Depth 2"
Motor Enclosure Design Totally Enclosed Fan Cooled
Motor Type Three Phase
Nominal Tank Depth 8"
Nominal Tank Depth (in.) 8"
Outlet Size 3/4"
Outlet Type NPT
Overall Height 14.06"
Overall Length 5.81"
Overall Width 5 1/2"
Phase 3
Pump Housing Material Cast Iron
Seal Material Nitrile Rubber
Shaft Material Stainless Steel
Shaft Seal Material Buna N
Shut Off Length 10 ft.
Type Coolant
Voltage 230V AC
Width 5 1/2"

Shipping Info:

Ship weight (kg) 7.785
Ship height (cm)35.71
Ship length (cm)14.76
Ship width (cm)13.97
HS code8413702005
Country of OriginCN

Product Details:

    • GPH of Water @ 2 Ft. of Head (717)
    • GPH of Water @ 8 Ft. of Head (388)
    • GPM of Oil 500 SSU @ 3 Ft. of Head (8)
    • GPM of Oil 500 SSU @ 6 Ft. of Head (4.4)

Product Variants

ProductModelHpHousing MaterialMax. Immersion DepthMax. Flow Rate @ 10 Ft.PhaseMax. Flow RateMax. Flow Rate @ 5 Ft.Compatible Intake Pipe SizePrice
DAYTON 4JPG7 Pump Coolant 1/3 Hp 230/460v 1.1/0.56 Amp | AD8EYH 4JPG71/3 hpCast Iron6 3/8"-357.6 GPM54 GPM1 1/4"€1,182.50
DAYTON 4JPG9 Pump Coolant 1/4 Hp 230/460v 0.7/0.43 Amp | AD8EYK 4JPG91/4 hpCast Iron8 1/4"2610 GPH355.5 GPM3120 GPH1 1/4"€1,179.37
DAYTON 4JPH3 Pump Coolant 1/8hp 115/230v 2.15/1.08 Amp | AD8EYN 4JPH31/8 hpCast Iron6 3/8"4 GPM112.5 GPM588 GPH3/4"€526.84
DAYTON 4JPH8 Pump Coolant 1/2hp 230/460v 1.77/0.89 Amp | AD8EYR 4JPH81/2 hpCast Iron12 1/4"3780 GPH374 GPM4220 GPH1 1/2"€1,256.57
LITTLE GIANT PUMPS 542005 Coolant Pump, Plastic, 115V, 60hz, 3.7 meter Shut-off | AD9AQE 4NY30 / CP3-115 5420051/30 hpPolystyrene4"231 GPH----€148.26
LITTLE GIANT PUMPS 542015 Coolant Pump, Plastic, 230V, 50/60hz, 3.7 meter Shut-off | AD9AQF 4NY31 / CP3-230 5420151/30 hpPolystyrene4"231 GPH----€149.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 4JPH4 Pump Coolant 1/8 Hp 230v 0.4 Amp
€572.29 /unit