DAYTON 4FZF4 Louver Wall Opening 24 x 24 Inch Aluminium | AD7RBM

DAYTON 4FZF4 Louver Wall Opening 24 x 24 Inch Aluminium

Item: AD7RBM Model: 4FZF4
In Stock

Get it by Monday, Sep 29

€297.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Intake Louver
Finish Mill
Flange Width 1 1/4" , Not Applicable
Frame Depth 4"
Frame Type Hat Channel
Includes Bird Screen, Screen Fasteners
Inside Height 11"
Inside Width 21"
Intake Louver Inside Width 21"
Intake Louver Outside Height 23 1/2"
Intake Or Exhaust Application Exhaust, Intake
Louver Item Modular Intake Louver
Louver Material Aluminum
Louver Type Stationary Blade
Material Aluminum
Max. Exhaust 1918 CFM
Max. Intake 1342 CFM
Max. Velocity 3000 FPM
Maximum Air Velocity 3000 FPM
Maximum Outside Width 23 1/2"
Minimum Outside Width 23 1/2"
Mounting Style Flush Mount
Number Of Blades 3
Outside Height 23 1/2"
Outside Width 23 1/2"
Point Of Water Penetration 709 FPM
Rough Opening Height 24"
Rough Opening Width 24"
Type Fixed
Wall Opening Size 24" x 24"

Shipping Info:

Ship weight (kg) 5.805
Ship height (cm)66.55
Ship length (cm)64.52
Ship width (cm)16
HS code7610900080
Country of OriginUS

Product Details:

    • Blade Angle (Deg.) (45)

Product Variants

ProductModelMaterialRough Opening HeightRough Opening WidthMax. IntakeMax. ExhaustNumber Of BladesFlange WidthInside HeightPrice
DAYTON 4FZF3 Louver Wall Opening 18 x 18 Inch Aluminium | AD7RBL 4FZF3Aluminum18"18"744 CFM1063 CFM21 1/4"5"€207.89
DAYTON 4FZF5 Louver Wall Opening 24 x 36 Inch Aluminium | AD7RBN 4FZF5Aluminum36"24"2028 CFM2897 CFM31 1/4"11"€402.69
DAYTON 4FZF6 Louver Wall Opening 30 x 30 Inch Aluminium | AD7RBP 4FZF6Aluminum30"30"2115 CFM3022 CFM41 1/4"17"€400.73
DAYTON 4FZF7 Louver Wall Opening 36 x 24 Inch Aluminium | AD7RBQ 4FZF7Aluminum24"36"2028 CFM2897 CFM61 1/4"23"€377.32
DAYTON 4FZF8 Louver Wall Opening 36 x 36 Inch Aluminium | AD7RBR 4FZF8Aluminum36"36"3063 CFM4376 CFM61 1/4"23"€493.94
DAYTON 4FZF9 Louver Wall Opening 36 x 48 Inch Aluminium | AD7RBT 4FZF9Aluminum48"36"4099 CFM5855 CFM61 1/4"47"€660.14
DAYTON 4FZG1 Louver Wall Opening 48 x 36 Inch Aluminium | AD7RBU 4FZG1Aluminum36"48"4099 CFM5855 CFM71 1/4"35"€607.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 4FZF4 Louver Wall Opening 24 x 24 Inch Aluminium
€297.41 /unit