DAYTON 467L32 Bench Grinder, With Stand | CH9RDF

DAYTON 467L32 Bench Grinder, With Stand

Item: CH9RDF Model: 467L32
In Stock

Get it by Monday, Sep 29

€1,078.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Bench Grinder
Application Grinding
Arbor Size 5/8"
Dust Collection Yes
Dust Collection Port Size 2 1/2"
Dust Management Dust Management Included
Finishing Function Grinding
For Max. Wheel Dia. 8"
Includes Stand
Lights Included No
Overall Length 21"
Wheel Distance 16 1/2"
Wheel Material Aluminum Oxide
Standards CSA CERTIFIED

Shipping Info:

Ship weight (kg) 40.05

Product Variants

ProductModelFor Max. Wheel Dia.Dust ManagementLights IncludedArbor SizePhaseFor Max. Wheel ThicknessVoltageOverall LengthPrice
DAYTON 16W005 Bench Grinder/buffer 6 In | AA7ZLT 16W0056"No Dust ManagementNo1/2"13/4"120/240V AC8"€284.32
DAYTON 16W006 Bench Grinder/buffer 8 In | AA7ZLU 16W0068"Dust Management IncludedNo5/8"11"120/240V AC12"€455.68
DAYTON 1FYX2 Bench Grinder W/ Dust Management, Single Speed, 12 Inch Wheel | AA9VBT 1FYX212"Dust Management IncludedNo1 1/4"12"240V AC16 1/2"€2,277.14
DAYTON 2LKR9 Bench Grinder, 3/4 HP, for Wheel Diameters up to 8 Inches | AC2NEK 2LKR98"Dust Management IncludedNo5/8"11"120/240V AC12"€560.97
DAYTON 49H004 Bench Grinder 1/2 Hp 120v 5/8 Arbor | AG6WEP 49H0048"No Dust ManagementNo5/8"11"-11"€371.94
DAYTON 49H008 Bench Grinder 1/2 Hp 120v 5/8 Arbor | AG6WER 49H0088"No Dust ManagementYes5/8"11"-12"€467.87
DAYTON 38UK59 Bench Grinder, 120/240V, 1/2 HP Power, 6 Inch Diameter | AH8JKR 38UK596"Dust Management IncludedNo1/2"1--20"€536.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 467L32 Bench Grinder, With Stand
€1,078.98 /unit