DAYTON 452R53 Electric Chain Hoist, 500 lbs. Capacity, 1 Speeds, 115/230V, 20 fpm, 0.32 HP | CH9UXU

DAYTON 452R53 Electric Chain Hoist, 500 lbs. Capacity, 1 Speeds, 115/230V, 20 fpm, 0.32 HP

Item: CH9UXU Model: 452R53
In Stock

Get it by Monday, Sep 29

€3,486.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Chain Hoist
Body Depth 8 1/32"
Body Finish Painted
Body Length 16 13/16"
Body Material Steel
Body Width 8 23/32"
Brake Type Electromagnetic
Chain Finish Painted
Chain Material Alloy Steel
Classification H4
Clutch Overload Limiting
Clutch Type Overload Limiting
Color Red
Control Push Button Pendant
Features Not Applicable
Finish Painted
For Max. Beam Flange Height Not Applicable
For Max. Beam Height Not Applicable
For Maximum Beam Flange Width Not Applicable
For Min. Beam Flange Height Not Applicable
For Minimum Beam Flange Width Not Applicable
For Minimum Beam Height Not Applicable
For Outdoor Use No
Headroom Size 17 5/16"
Housing Depth 8 1/32"
Housing Length 16 13/16"
Includes Chain Container
Includes Brake Brake Included
Includes Clutch Clutch Included
Lifting Hook Material Steel
Lifting Hook Opening Width 17 5/16"
Lifting Hook Type Hook With Safety Latch
Maximum Lift Speed Not Applicable
Min. Between Hooks 17 5/16"
Min. Radius Curve 10" , Not Applicable
Minimum Lift Speed Not Applicable
Minimum Retracted Length 17 5/16"
Motor Hp 3/8 hp , 8/25 hp
Number Of Load Chains 1
Number Of Reeves 1
Overload Protection Included Yes
Phase 1
Resistance Properties Not Applicable
Thermal Protection Included
Trolley Wheel Dia. Not Applicable
Trolley Wheel Material Not Applicable

Shipping Info:

Ship weight (kg) 35.1
Country of OriginCN

Product Variants

ProductModelMotor HpPhaseNumber Of ReevesNumber Of Load ChainsMin. Radius CurveLifting Hook Opening WidthMinimum Retracted LengthBody DepthPrice
DAYTON 452R55 Electric Chain Hoist, 500 lbs. Capacity, 1 Speeds, 115/230V, 32 fpm, 0.65 HP | CH9UXB 452R555/8 hp111Not Applicable17 5/16"17 5/16"8 1/32"€3,767.42
DAYTON 452R38 Electric Chain Hoist, 4000 lbs. Capacity, 1 Speeds, 230/460V, 10 fpm, 1.8 HP | CH9UXC 452R381 3/4 hp322Not Applicable26 1/16"24 13/32"7 1/2"€5,767.82
DAYTON 452R52 Electric Chain Hoist, 2000 lbs. Capacity, 1 Speeds, 115/230V, 20 fpm, 1.3 HP | CH9UXD 452R52--------€4,341.42
DAYTON 452R46 Electric Chain Hoist, 1000 lbs. Capacity, 1 Speeds, 115/230V, 20 fpm, 0.65 HP | CH9UXE 452R465/8 hp111Not Applicable17 29/32"17 29/32"8 1/32"€3,947.04
DAYTON 452R49 Electric Chain Hoist, 4000 lbs. Capacity, 1 Speeds, 115/230V, 10 fpm, 1.3 HP | CH9UXF 452R491 3/10 hp122Not Applicable26 1/16"24 13/32"7 1/2"€5,353.33
DAYTON 452R44 Electric Chain Hoist, 2000 lbs. Capacity, 1 Speeds, 115/230V, 20 fpm, 1.3 HP | CH9UXG 452R44--------€4,520.60
DAYTON 452R48 Electric Chain Hoist, 4000 lbs. Capacity, 1 Speeds, 115/230V, 10 fpm, 1.3 HP | CH9UXH 452R481 3/10 hp122Not Applicable---€4,878.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 452R53 Electric Chain Hoist, 500 lbs. Capacity, 1 Speeds, 115/230V, 20 fpm, 0.32 HP
€3,486.31 /unit