Flat Shipping
Flat Shipping at

DAYTON 3YB44 Spray Pump, Nickel Resistant | CJ3MLL

DAYTON 3YB44 Spray Pump, Nickel Resistant

Item: CJ3MLL Model: 3YB44
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€712.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Spray Pump
Discharge Connection Size 3/4"
Discharge Port Size 3/4"
Discharge Port Type NPT
Housing Material Nickel Resistant
Includes Double Sealed Heavy Duty Ball Bearings, Super Rollers, Viton Shaft Seals
Intake Connection Size 3/4"
Max. Discharge Pressure 300 psi
Max. Flow Rate 22.5 GPM
Max. Media Temp. 140°F
Max. Rpm 1000 RPM
Max. Suction Lift 3 ft.
Mfr. Part No. 3YB44
No. Of Rollers 8
Overall Height 5.9"
Overall Length 6 4/5"
Overall Width 6 3/5"
Port Size 3/4"
Port Type NPT
Self Priming Yes
Shaft Size 1"
Suction Port Size 3/4"
Suction Port Type NPT
Port Combined 3/4" NPT 3/4" NPT

Shipping Info:

Ship weight (kg) 6.075
Ship height (cm)14.99
Ship length (cm)17.27
Ship width (cm)16.76
Country of OriginUS

Product Variants

ProductModelHousing MaterialMax. Flow RateMax. Discharge PressureMax. RpmNo. Of RollersShaft SizeOverall HeightOverall LengthPrice
DAYTON 3YB61 Pump Roller Spray | AH9KGX 3YB61Silver Cast6.6 GPM50 psi1900 RPM--5"12"€1,302.72
DAYTON 3YB55 Spray Pump, Silver Cast | CJ3MLJ 3YB55Silver Cast21.8 GPM300 psi1200 RPM65/8"5"5.3"€857.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 3YB44 Spray Pump, Nickel Resistant
€712.33 /unit