DAYTON 3GWJ7 V-belt B126 | AC9JPP

DAYTON 3GWJ7 V-belt B126

Item: AC9JPP Model: 3GWJ7
7 In Stock

Ships within 2 days via

€45.65 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item V-Belt
Belt Type B
Construction Wrapped
Industry Number B126
Material Natural, Synthetic Rubber Blend
Number Of Ribs 1
Temp. Range -22°F to +194°F
Thickness 0.406"
Top Width 0.656"

Shipping Info:

Ship weight (kg) 0.666
Ship height (cm)4.45
Ship length (cm)46.36
Ship width (cm)14.61
HS code4010391000
Country of OriginTH

Product Variants

ProductModelTop WidthIndustry NumberOutside LengthNumber Of RibsThicknessConstructionTemp. RangePrice
DAYTON 13V798 V-belt B106 | AA6ETH 13V79821/32"B106109"1-Wrapped-22°F to +194°F€39.86
DAYTON 13V799 V-belt B135 | AA6ETJ 13V79921/32"B135138"10.406"Wrapped-22°F to +194°F€48.29
DAYTON 13V801 V-belt B137 | AA6ETK 13V80121/32"B137140"10.406"Wrapped-22°F to +194°F€43.24
DAYTON 13V802 V-belt B138 | AA6ETL 13V80221/32"B138141"10.406"Wrapped-22°F to +194°F€51.69
DAYTON 13V803 V-belt B141 | AA6ETM 13V80321/32"B141144"10.406"Wrapped-22°F to +194°F€50.98
DAYTON 13V804 V-belt B156 | AA6ETN 13V80421/32"B156159"10.406"Wrapped-22°F to +194°F€59.85
DAYTON 13V805 V-belt B160 | AA6ETP 13V80521/32"B160163"1-Wrapped-22°F to +194°F€59.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 3GWJ7 V-belt B126
€45.65 /unit