DAYTON 3CPW4 Led Light Set Green 120v | AC8NEB

DAYTON 3CPW4 Led Light Set Green 120v

Item: AC8NEB Model: 3CPW4
7 In Stock

Ships within 2 days via

€98.04 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item LED Light Set
Compatible With Grainger Part No. 3CPW1, 6CCU6
Compatible With Mfr. Part No. 023069, 6CCU6
Housing Color Green
Lamp Type LED
No. Of Lamps 3
Voltage 120V AC
Watts 120 W

Shipping Info:

Ship weight (kg) 0.198
Ship height (cm)10.67
Ship length (cm)17.27
Ship width (cm)9.91
HS code9405408000
Country of OriginCN

Product Variants

ProductModelHousing ColorLamp TypeVoltageNo. Of LampsPrice
DAYTON 3CPV9 Led Light Set White 120v | AC8NDX 3CPV9WhiteLED120V AC3€88.89
DAYTON 3CPW2 Led Light Set Blue 120v | AC8NDZ 3CPW2BlueLED120V AC3€99.54
DAYTON 3CPW3 Led Light Set Red 120v | AC8NEA 3CPW3RedLED120V AC3€101.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 3CPW4 Led Light Set Green 120v
€98.04 /unit