DAYTON 3BB81 Sump Pump 1/3 Hp 1-1/2 Npt 15 Feet | AC8LDG

DAYTON 3BB81 Sump Pump 1/3 Hp 1-1/2 Npt 15 Feet

Item: AC8LDG Model: 3BB81
In Stock

Get it by Monday, Sep 29

€475.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Submersible Sump Pump
Alarm Included No
Amps 6.8A
Base Material Cast Iron
Bearing Type Lower Ball, Upper Ball
Body Dia. 9 1/8"
Body Material Cast Iron
Cord Length 15 ft.
Cord Length - Pumps 15 ft.
Dia. 9 1/8"
Diameter 9 1/8"
Discharge Dia. 1 1/2"
Discharge Gender Female
Discharge Size 1 1/2"
Discharge Type FNPT
Duty Continuous
Duty Cycle Continuous
Flow Rate @ 10 Ft. 57 GPM
Flow Rate @ 10 Ft. Of Head 57 GPM
Flow Rate @ 15 Ft. Of Head 45 GPM
Flow Rate @ 20 Ft. 30 GPM
Flow Rate @ 20 Ft. Of Head 30 GPM
Flow Rate @ 25 Ft. 15 GPM
Flow Rate @ 5 Ft. 65 GPM
Flow Rate @ 5 Ft. Of Head 65 GPM
Frequency 60 Hz
Gauge 18 AWG
Housing Material Cast Iron
Hp 1/3 hp
Impeller Material Cast Iron
Impeller Material - Pumps Cast Iron
Max. Flow Rate @ 15 Ft. 45 GPM
Max. Head 30 ft.
Max. Head - Pumps 30 ft.
Max. Liquid Temp. 104°F
Max. Solid Dia. 1/2"
Mechanical Seal Material SIC
Motor Type Oil Filled, Permanent Split Capacitor
Nec Cord Designation SJTOW
No. Of Conductors 3
Off Point 3"
On Point 7 1/4"
Overall Height 11 3/4"
Pump Body Material Cast Iron
Shaft Material Carbon Ceramic
Shaft Seal Material Carbon Ceramic , Silicon Carbide
Switch Actuation Vertical Float
Switch Electrical Connection Piggyback
Switch Type Vertical
Switch Type - Pumps Vertical
Thermal Protection Yes
Top Material Cast Iron
Voltage 120V AC
Voltage - Pumps 120V AC
Discharge 1 1/2" FNPT

Shipping Info:

Ship weight (kg) 14.5125
Ship height (cm)36.58
Ship length (cm)26.42
Ship width (cm)22.1
HS code8413702004
Country of OriginCN

Product Variants

ProductModelBody MaterialHpVoltageSwitch ActuationBase MaterialCord LengthFlow Rate @ 10 Ft.Max. HeadPrice
ZOELLER BN140 Sump Pump 1hp 1-1/2 Inch Npt 50ft Max Pp | AA8THZ 19T426 BN140Cast Iron-------€998.60
DAYTON 1APP1 Sump Pump 1/3 Hp 1-1/2 Npt 20 Feet | AA8XWD 1APP1Stainless Steel1/3 hp120V ACDual Micro ReedCast Iron13 ft.50 GPM30 ft.€518.75
DAYTON 1APP2 Sump Pump 1/2 Hp 2 Npt 33ft Max Ss | AA8XWE 1APP2Stainless Steel1/2 hp120V ACDual Micro ReedCast Iron13 ft.65 GPM33 ft.€643.50
DAYTON 1XHV6 Sump Pump 1/3 Hp 1-1/2 Npt 10 Feet | AB4ETB 1XHV6Aluminum1/3 hp120V ACNo Switch IncludedCast Iron13 ft.46 GPM29 ft.€188.99
DAYTON 1XHV7 Sump Pump 1/2 Hp 2 Npt 36ft Max Al | AB4ETC 1XHV7Aluminum1/2 hp120V ACNo Switch IncludedCast Iron10 ft.61 GPM32 ft.€397.68
ZOELLER M53 Sump Pump 3/10hp 1-1/2 Inch Npt 19ft Max Ci | AC2YNP 2P547 M53--------€381.48
ZOELLER M55 Sump Pump 3/10 Hp 1-1/2 Inch 19ft Max Brz | AC2YNQ 2P548 M55--------€2,183.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 3BB81 Sump Pump 1/3 Hp 1-1/2 Npt 15 Feet
€475.43 /unit