DAYTON 3BB75 Sump Pump 3/4 Hp 1-1/2 Npt 15 Feet | AC8LDA

DAYTON 3BB75 Sump Pump 3/4 Hp 1-1/2 Npt 15 Feet

Item: AC8LDA Model: 3BB75
In Stock

Get it by Monday, Sep 29

€638.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Submersible Sump Pump
Alarm Included No
Amps 10.5A
Base Material Cast Iron
Bearing Type Lower Ball, Upper Ball
Body Dia. 10"
Body Material Cast Iron
Cord Length 15 ft.
Cord Length - Pumps 15 ft.
Dia. 10"
Diameter 10"
Discharge Dia. 1 1/2"
Discharge Gender Female
Discharge Size 1 1/2"
Discharge Type FNPT
Duty Continuous
Duty Cycle Continuous
Features Intermittent Duty
Flow Rate @ 10 Ft. 101 GPM
Flow Rate @ 10 Ft. Of Head 101 GPM
Flow Rate @ 15 Ft. Of Head 92 GPM
Flow Rate @ 20 Ft. 80 GPM
Flow Rate @ 20 Ft. Of Head 80 GPM
Flow Rate @ 25 Ft. 63 GPM
Flow Rate @ 30 Ft. 43 GPM
Flow Rate @ 5 Ft. 113 GPM
Flow Rate @ 5 Ft. Of Head 113 GPM
Frequency 60 Hz
Gauge 16 AWG
Housing Material Cast Iron
Hp 3/4 hp
Impeller Material Cast Iron
Impeller Material - Pumps Cast Iron
Max Head - Pumps 37 ft.
Max. Flow Rate @ 15 Ft. 92 GPM
Max. Head 37 ft.
Max. Head - Pumps 37 ft.
Max. Liquid Temp. 104°F
Max. Solid Dia. 1/2"
Mechanical Seal Material SIC
Motor Type Oil Cooled
Nec Cord Designation SJTOW
No. Of Conductors 3
Overall Height 13"
Pump Body Material Cast Iron
Shaft Material Carbon Ceramic
Shaft Seal Material Carbon Ceramic , Silicon Carbide
Switch Actuation No Switch Included
Switch Electrical Connection No Switch Included
Switch Type - Pumps No Switch Included
Top Material Cast Iron
Voltage 120V AC
Voltage - Pumps 120V AC
Discharge 1 1/2" FNPT
Gauge/conductor 16/3

Shipping Info:

Ship weight (kg) 19.6425
Ship height (cm)40.13
Ship length (cm)29.72
Ship width (cm)26.16
HS code8413702004
Country of OriginCN

Product Variants

ProductModelBody MaterialHpVoltageSwitch ActuationBase MaterialCord LengthFlow Rate @ 10 Ft.Max. HeadPrice
ZOELLER BN140 Sump Pump 1hp 1-1/2 Inch Npt 50ft Max Pp | AA8THZ 19T426 BN140Cast Iron-------€998.60
DAYTON 1APP1 Sump Pump 1/3 Hp 1-1/2 Npt 20 Feet | AA8XWD 1APP1Stainless Steel1/3 hp120V ACDual Micro ReedCast Iron13 ft.50 GPM30 ft.€518.75
DAYTON 1APP2 Sump Pump 1/2 Hp 2 Npt 33ft Max Ss | AA8XWE 1APP2Stainless Steel1/2 hp120V ACDual Micro ReedCast Iron13 ft.65 GPM33 ft.€643.50
DAYTON 1XHV6 Sump Pump 1/3 Hp 1-1/2 Npt 10 Feet | AB4ETB 1XHV6Aluminum1/3 hp120V ACNo Switch IncludedCast Iron13 ft.46 GPM29 ft.€188.99
DAYTON 1XHV7 Sump Pump 1/2 Hp 2 Npt 36ft Max Al | AB4ETC 1XHV7Aluminum1/2 hp120V ACNo Switch IncludedCast Iron10 ft.61 GPM32 ft.€397.68
ZOELLER M53 Sump Pump 3/10hp 1-1/2 Inch Npt 19ft Max Ci | AC2YNP 2P547 M53--------€381.48
ZOELLER M55 Sump Pump 3/10 Hp 1-1/2 Inch 19ft Max Brz | AC2YNQ 2P548 M55--------€2,183.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 3BB75 Sump Pump 3/4 Hp 1-1/2 Npt 15 Feet
€638.72 /unit