DAYTON 39UK59 Pocket Air Filter White MERV 13 500 fpm | AH9DJG

DAYTON 39UK59 Pocket Air Filter White MERV 13 500 fpm

Item: AH9DJG Model: 39UK59
In Stock

Get it by Monday, Sep 29

€171.06 /unit
This product can only be shipped in multiples of 4
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Pocket Air Filter
Air Filter Pocket Air Filter
Air Flow Rate 500 FPM
Capacity Cfm 2000 CFM
Filter Efficiency 85%
Final Resistance 1.5 in. wc
Frame Material Plastic
Frame Size 1"
Initial Resistance 0.47 in. wc
Material Synthetic
Max. Temp. 80°F
Media Area 70 sq. ft.
Media Color Pink
Nominal Depth 24"
Number Of Pockets 8
Gasket Location None
Gasket Material None
Standards ASHRAE 52.2, UL 900

Shipping Info:

Ship weight (kg) 3.465
Ship height (cm)60.71
Ship length (cm)59.69
Ship width (cm)59.69
Country of OriginIN

Product Variants

ProductModelMedia ColorInitial ResistanceNumber Of PocketsNominal DepthMax. Temp.Nominal WidthAir Flow RateCapacity CfmPrice
DAYTON 39UK58 Pocket Air Filter White MERV 14 500 fpm | AH9DJF 39UK58Yellow0.51 in. wc824"80°F24"500 FPM2000 CFM€190.66
DAYTON 39UK60 Pocket Air Filter White MERV 11 500 fpm | AH9DJH 39UK60White0.24 in. wc824"80°F-500 FPM2000 CFM€174.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 39UK59 Pocket Air Filter White MERV 13 500 fpm
€171.06 /unit