DAYTON 36GL13 Thermocouple Probe Type K 6 Inch Length Inconel | AH6VAW

DAYTON 36GL13 Thermocouple Probe Type K 6 Inch Length Inconel

Item: AH6VAW Model: 36GL13
7 In Stock

Ships within 2 days via

€36.66 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Thermocouple Probe
Alloy Type Alloy 600
Cable Length 6"
Fitting Type Compression
For Air Yes
For Application Air, Gas, Liquid
For Gases Yes
For Liquids And Gels Yes
For Solids No
For Surfaces No
Grounded / Ungrounded Ungrounded
Head Material Inconel
Includes Thermowell No
Insulation Material Magnesium Oxide
Junction Type Ungrounded
Material Inconel , Metal Insulated Cable
Max. Pressure 1000 psi
Maximum Wire Gauge 20 AWG
Plug Or Connector Type Mini Plug
Probe Bend Straight
Probe Dia. 1/8"
Probe Length 6"
Probe Sheath Material Inconel
Probe Tip Dia. 1/8"
Response Time 1.1 sec.
Sensor Type Thermocouple
Sheath Size 1/8"
Sheath Size (in.) 0.125"
Temp. Limit 2150°F
Thermocouple Element 22 AWG
Thermocouple Type Type K
Tip Style Rounded
Wire Size 22 AWG
Maximum Temperature °f 2280°F
Process Mounting 1/4" MNPT, 1/8" MNPT

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)6.35
Ship length (cm)20.32
Ship width (cm)6.35
Country of OriginUS

Product Details:

    • Grounded / Ungrounded : Ungrounded

Product Variants

ProductModelMaterialSheath Size (in.)Thermocouple ElementProbe LengthThermocouple TypePlug Or Connector TypeTemp. LimitInsulation MaterialPrice
DAYTON 36GK68 Thermocouple Probe Type J 12 Inch Length 22 AWG | AH6UYY 36GK68Stainless Steel0.125"22 AWG12"Type JMini Plug1650°FMagnesium Oxide€41.36
DAYTON 36GK69 Thermocouple Probe Type J 18 Inch Length 22 AWG | AH6UYZ 36GK69Stainless Steel0.125"22 AWG18"Type JMini Plug1650°FMagnesium Oxide€46.60
DAYTON 36GK70 Thermocouple Probe Type J 24 inch SS 22 AWG | AH6UZA 36GK70Stainless Steel0.125"22 AWG24"Type JMini Plug1650°FMagnesium Oxide€51.81
DAYTON 36GK71 Thermocouple Probe K 12 Inch Inconel 22 AWG | AH6UZB 36GK71Inconel0.125"22 AWG12"Type KMini Plug2150°FMagnesium Oxide€43.19
DAYTON 36GK72 Thermocouple Probe Type K 18 Inch Length Inconel | AH6UZC 36GK72Inconel0.125"22 AWG18"-Mini Plug2150°FMagnesium Oxide€49.94
DAYTON 36GK73 Thermocouple Probe Type K 24 Inch Length Inconel | AH6UZD 36GK73Inconel0.125"22 AWG24"Type KMini Plug2150°FMagnesium Oxide€57.70
DAYTON 36GK74 Thermocouple Probe Type J 12 Inch SS 22 AWG | AH6UZE 36GK74Stainless Steel0.125"22 AWG12"JMini Plug1650°FMagnesium Oxide€47.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 36GL13 Thermocouple Probe Type K 6 Inch Length Inconel
€36.66 /unit