DAYTON 34D685 Cylinder Trolley Hard Rubber Wheels | AC6LFZ

DAYTON 34D685 Cylinder Trolley Hard Rubber Wheels

Item: AC6LFZ Model: 34D685
In Stock

Get it by Monday, Sep 29

€158.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Cylinder Trolley
Axle-mounted Wheel Dia. 10"
Axle-mounted Wheel Type Semipneumatic
Axle-mounted Wheel/tread Material Rubber
Base Plate Dimensions 12" x 15 1/2"
Brake Type No Caster Brake
Color Red
Cylinder Capacity 1
Cylinder Orientation Single
Finish Powder Coated
For Use With Single Cylinders
Frame Finish Powder Coated
Frame Material Steel
Frame Type Flat Back
Grip Material Vinyl
Handle Height 52"
Handle Type Continuous Frame Single Pin
Height 54"
Includes Chain To Secure Cylinder
Includes Foot Assist Without Foot Assist
Load Capacity 500 lbs.
Material Steel
Max. Tank Dia. Acetylene 11 1/2"
Max. Tank Dia. Oxygen 11 1/2"
Non-marking Axle-mounted Wheels No
Nose Plate Depth 12"
Nose Plate Material Steel
Nose Plate Profile Standard
Nose Plate Thickness 1/4"
Nose Plate Type Solid Straight
Overall Depth 23 3/4"
Overall Height 52"
Overall Hxwxd 52" x 17.5" x 23.75"
Overall Width 17 1/2"
Securing Mechanism Chain
Type Steel
Wheel Bearings Roller
Wheel Dia. 10"
Wheel Material Rubber
Wheel Type Hard Rubber
Wheel Width 2 1/2"
Width 16"

Shipping Info:

Ship weight (kg) 21.762
Ship height (cm)132.33
Ship length (cm)59.94
Ship width (cm)43.69
HS code8716805090
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 34D685 Cylinder Trolley Hard Rubber Wheels
€158.87 /unit