DAYTON 30F035 Sheet And Panel Truck 38-1/2 x 27-1/2 | AC4LXY

DAYTON 30F035 Sheet And Panel Truck 38-1/2 x 27-1/2

Item: AC4LXY Model: 30F035
In Stock

Get it by Monday, Sep 29

€721.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Sheet and Panel Truck
Caster Material Polyurethane
Caster Size 8"
Caster Width 2"
Overall Height 56"
Overall Length 38 1/2"
Overall Width 27 1/2"
Wheel Dia. 8"
Wheel Material Polyurethane
Handle Type None
Overall Lxwxh 38 1/2" x 27 1/2" x 56"

Shipping Info:

Ship weight (kg) 49.5
Ship height (cm)142.24
Ship length (cm)97.79
Ship width (cm)69.85
HS code8716805090
Country of OriginUS

Product Details:

    • 30F035 is a suggested replacement of 30F036

Product Variants

ProductModelOverall WidthOverall HeightOverall LengthLoad CapacityCaster MaterialWheel Dia.Caster SizeWheel MaterialPrice
DAYTON 30F022 Sheet And Panel Truck 38-1/2 x 27-1/2 Inch | AC4LXJ 30F02227 1/2"34"-2400 lbs.Phenolic5"5"-€475.63
DAYTON 30F024 Sheet And Panel Truck 38-1/2 x 27-1/2 | AC4LXL 30F02427 1/2"34"38 1/2"2400 lbs.Phenolic6"6"Phenolic€485.24
DAYTON 30F027 Sheet And Panel Truck 38-1/2 x 27-1/2 Inch | AC4LXP 30F02727 1/2"34"38 1/2"-Polyurethane5"5"Polyurethane€546.28
DAYTON 30F040 Sheet And Panel Truck 54 x 30 Inch | AC4LYD 30F04030"38 1/2"54"-Polyurethane8"8"Polyurethane€1,095.17
DAYTON 30F041 Sheet And Panel Truck 54 x 16-1/4 Inch | AC4LYE 30F04116 1/2"35"54"1500 lbs.Phenolic5"5"Phenolic€468.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 30F035 Sheet And Panel Truck 38-1/2 x 27-1/2
€721.50 /unit