DAYTON 2ZXL1 Centrifugal Pump 1 1/2 Hp 1ph 115/230v | AC4HQX

DAYTON 2ZXL1 Centrifugal Pump 1 1/2 Hp 1ph 115/230v

Item: AC4HQX Model: 2ZXL1
In Stock

Get it by Monday, Sep 29

€1,195.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Centrifugal Pump
Amps 13.5/6.4A
Bearing Type Ball
Best Efficiency Flow 54 GPM
Best Efficiency Flow Range @ Head 40 to 78 GPM @ 80 to 40 ft.
Best Efficiency Flow Rate @ Head 54 GPM @ 70 ft.
Best Efficiency Head 70 ft.
Compatible Discharge Pipe Size 1 1/4"
Compatible Intake Pipe Size 1 1/2"
Drain Plug Easily Accessible
Duty Continuous
Duty Cycle Continuous
Features Continuous High Pressure Circulation
Feet Of Head (minimum) 10 ft.
Flow Rate @ 1 Ft Of Head (maximum) Not Applicable
Flow Rate @ 10 Ft Of Head (maximum) 94 GPM
Flow Rate @ 100 Ft Of Head (maximum) Not Applicable
Flow Rate @ 120 Ft Of Head (maximum) Not Applicable
Flow Rate @ 140 Ft Of Head (maximum) Not Applicable
Flow Rate @ 15 Ft Of Head (maximum) 92 GPM
Flow Rate @ 160 Ft Of Head (maximum) Not Applicable
Flow Rate @ 180 Ft Of Head (maximum) Not Applicable
Flow Rate @ 20 Ft Of Head (maximum) 90 GPM
Flow Rate @ 200 Ft Of Head (maximum) Not Applicable
Flow Rate @ 220 Ft Of Head (maximum) Not Applicable
Flow Rate @ 240 Ft Of Head (maximum) Not Applicable
Flow Rate @ 260 Ft Of Head (maximum) Not Applicable
Flow Rate @ 280 Ft Of Head (maximum) Not Applicable
Flow Rate @ 30 Ft Of Head (maximum) 85 GPM
Flow Rate @ 300 Ft Of Head (maximum) Not Applicable
Flow Rate @ 40 Ft Of Head (maximum) 78 GPM
Flow Rate @ 5 Ft Of Head (maximum) Not Applicable
Flow Rate @ 50 Ft Of Head (maximum) 71 GPM
Flow Rate @ 60 Ft Of Head (maximum) 62 GPM
Flow Rate @ 70 Ft Of Head (maximum) 54 GPM
Flow Rate @ 80 Ft Of Head (maximum) 43 GPM
Flow Rate @ 90 Ft Of Head (maximum) 32 GPM
For Media Type Non-Flammable Liquids
For Use With Potable Systems No
Frame 56J
Height 8.9"
Housing Material Stainless Steel
Hp 1 1/2 hp
Hp - Pumps 1 1/2 hp
Impeller Design Closed
Impeller Material Stainless Steel
Impeller Type Closed
Includes Manual
Inlet Pressure 200 psi
Length 16 1/3"
Max. Case Pressure 200 psi
Max. Feet Of Head 110 ft.
Max. Flow Rate @ 10 Ft. 94 GPM
Max. Flow Rate @ 140 Ft. 92 GPM
Max. Flow Rate @ 15 Ft. 92 GPM
Max. Flow Rate @ 20 Ft. 90 GPM
Max. Flow Rate @ 25 Ft. 87 GPM
Max. Flow Rate @ 30 Ft. 85 GPM
Max. Flow Rate @ 40 Ft. 78 GPM
Max. Flow Rate @ 50 Ft. 71 GPM
Max. Flow Rate @ 60 Ft. 62 GPM
Max. Flow Rate @ 70 Ft. 54 GPM
Max. Flow Rate @ 80 Ft. 43 GPM
Max. Flow Rate @ 90 Ft. 32 GPM
Max. Flow Rate @ Head 94 GPM @ 10 ft.
Max. Liquid Temp. 200°F
Max. Operating Pressure 47 psi
Max. Solid Dia. 5/16"
Max. Specific Gravity 1
Media Type Non Flammable Liquids
Min. Flow Rate @ Head 32 GPM @ 90 ft.
Min. Head 10 ft.
Motor Enclosure - Pumps Open Dripproof
Motor Enclosure Design Open Dripproof
Motor Frame Designation 56J
Motor Type Open Dripproof
Overall Height 8.9"
Overall Length 16.3"
Overall Width 8 4/5"
Phase 1
Port Rotation Four Position
Pump Housing Material Stainless Steel
Rpm 3450 RPM
Screw Material Stainless Steel
Seal Application Long Life When Not Run Dry Or Pumping Abrasives
Seal Material Viton
Seal Type Mechanical , Mechanical Carbon On Ceramic
Service Factor 1.3
Shaft Material Stainless Steel
Shut Off Pressure 47 psi
Shut Off Pressure (maximum) 47 psi
Solid Diameter (maximum) 0.31"
Specific Gravity 1
Specific Gravity (maximum) 1
Type High Head
Voltage 115/230V AC
Volute Material Stainless Steel
Wetted Material Carbon Ceramic, Stainless Steel, Viton
Wetted Materials Carbon, Ceramic, Stainless Steel, Viton
Width 8 4/5"
Standards UL LISTED (MOTOR ONLY)

Shipping Info:

Ship weight (kg) 26.442
Ship height (cm)22.61
Ship length (cm)41.4
Ship width (cm)22.35
HS code8413702005
Country of OriginIN

Product Variants

ProductModelHpVoltagePhaseMax. Flow Rate @ 20 Ft.Max. Flow Rate @ 40 Ft.Compatible Intake Pipe SizeCompatible Discharge Pipe SizeMotor Enclosure DesignPrice
DAYTON 2ZWZ6 Centrifugal Pump 1/2 Hp 1 Ph 115/230v | AC4HPP 2ZWZ61/2 hp115/230V AC139 GPM32 GPM1 1/4"1"Open Dripproof€910.23
DAYTON 2ZWZ7 Centrifugal Pump 1/2 Hp 3-phase 208-230/460 | AC4HPQ 2ZWZ71/2 hp208-230/460V AC339 GPM32 GPM1 1/4"1"Open Dripproof€856.89
DAYTON 2ZWZ8 Centrifugal Pump 3/4 Hp 1 Ph 115/230v | AC4HPR 2ZWZ83/4 hp115/230V AC149 GPM42 GPM1 1/4"1"Open Dripproof€916.52
DAYTON 2ZWZ9 Centrifugal Pump 3/4 Hp 3-phase 208-230/460 | AC4HPT 2ZWZ93/4 hp208-230/460V AC349 GPM42 GPM1 1/4"1"Open Dripproof€840.49
DAYTON 2ZXA3 Centrifugal Pump 1 1/2 Hp 1 Ph 115/230v | AC4HPW 2ZXA31 1/2 hp115/230V AC190 GPM78 GPM1 1/2"1"Open Dripproof€1,195.03
DAYTON 2ZXA4 Centrifugal Pump 1.5 Hp 3-phase 208-230/460 | AC4HPX 2ZXA41 1/2 hp208-230/460V AC390 GPM78 GPM1 1/2"1 1/4"Open Dripproof€1,129.61
DAYTON 2ZXA5 Centrifugal Pump 2 Hp 1 Ph 115/230v | AC4HPY 2ZXA52 hp115/230V AC190 GPM78 GPM1 1/2"1 1/4"Totally Enclosed Fan Cooled€1,733.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 2ZXL1 Centrifugal Pump 1 1/2 Hp 1ph 115/230v
€1,195.03 /unit