DAYTON 2YV10 Toespace Heater 120v Black | AC4DMC

DAYTON 2YV10 Toespace Heater 120v Black

Item: AC4DMC Model: 2YV10
7 In Stock

Ships within 2 days via

€576.01 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Toespace Heater
Air Flow 80 CFM
Btuh 2560 btuH, 5120 btuH
Color Black
Depth 8 7/8"
Finish Powder Coated
Grille Color Black
Grille Finish Powder Coated
Grille Height 3 5/8"
Grille Material Heavy Gauge Steel
Grille Width 15 3/8"
Heating Method Fan Forced
Height 3 1/2"
Housing Color Black
Housing Finish Powder Coated
Includes Installation Manual
Mounting Type Recessed
Phase 1
Promotion Restriction Not Eligible For Promotion
Rough Opening Height 3 1/2"
Rough Opening Width 14 1/4"
Rough-in Depth 8 7/8"
Rough-in Dimensions - W X H X D 14 1/4" x 3 1/2" x 8 7/8"
Rough-in Height 3 1/2"
Rough-in Width 14 1/4"
Watts 750/1500 W
Width 14 1/8"
Standards ETL LISTED, CETL LISTED

Shipping Info:

Ship weight (kg) 4.698
Ship height (cm)44.45
Ship length (cm)28.7
Ship width (cm)14.48
HS code8516290090
Country of OriginUS

Product Details:

    • Rough Opening Depth (8-7/8")

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 2YV10 Toespace Heater 120v Black
€576.01 /unit