Flat Shipping
Flat Shipping at

DAYTON 2VKJ9 Wire Rope Clip 3/4 Inch Maleable Iron | AC3QRK

DAYTON 2VKJ9 Wire Rope Clip 3/4 Inch Maleable Iron

Item: AC3QRK Model: 2VKJ9
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Wire Rope Clip
Color Silver
Compatible Core Type Wire Strand Core
Compatible Rope Dia. - Min. Not Applicable
Compatible Rope Diameter 3/4"
Fabrication Cast
Finish Galvanized
Includes (5) Clip
Lifting Capability For Lifting
Load Efficiency Rating Not Applicable
Material Malleable Iron
Min. Number Of Clips 5
Minimum Number Of Clips Required 5
Rope Turn Back 18"
Rope Turnback Length 18"
Wire Rope Dia. 3/4"

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)3.81
Ship length (cm)15.24
Ship width (cm)6.35
HS code7326908588
Country of OriginCN

Product Variants

ProductModelMaterialMin. Number Of ClipsRope Turn BackFinishGradePrice
DAYTON 2VKG6 Wire Rope Clip U-bolt 1/8 Inch 304 Stainless Steel | AC3QQT 2VKG6Stainless Steel33 1/4"Plain304€6.91
DAYTON 2VKH1 Wire Rope Clip U-bolt 3/16 Inch 304 Stainless Steel | AC3QQU 2VKH1Stainless Steel33 3/4"Plain304€9.06
DAYTON 2VKH3 Wire Rope Clip U-bolt 1/4 Inch 304 Stainless Steel | AC3QQV 2VKH3Stainless Steel34 3/4"Plain304€10.12
DAYTON 2VKH5 Wire Rope Clip U-bolt 5/16 Inch 304 Stainless Steel | AC3QQW 2VKH5Stainless Steel35 1/4"Plain304€15.02
DAYTON 2VKH7 Wire Rope Clip U-bolt 3/8 Inch 304 Stainless Steel | AC3QQY 2VKH7Stainless Steel36 1/2"Plain304€18.22
DAYTON 2VKH9 Wire Rope Clip 1/8 Inch Maleable Iron | AC3QRA 2VKH9Malleable Iron33 1/4"Galvanized-€1.08
DAYTON 2VKJ1 Wire Rope Clip 3/16 Inch Maleable Iron | AC3QRB 2VKJ1Malleable Iron33 3/4"Galvanized-€1.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 2VKJ9 Wire Rope Clip 3/4 Inch Maleable Iron
€6.88 /unit