DAYTON 2TGF6 Square Fire Damper 13-3/4 Inch Width | AC3GYM

DAYTON 2TGF6 Square Fire Damper 13-3/4 Inch Width

Item: AC3GYM Model: 2TGF6
7 In Stock

Ships within 2 days via

€169.17 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Fire Damper
Air Flow Direction Horizontal
Application Fire
Blade Type Curtain
Closure Type Spring
Damper Depth 3 11/16"
Damper Height 13 3/4"
Damper Item Fire Damper
Damper Shape Square
Damper Type Dynamic
Damper Width 13 3/4"
Finish Galvanized
Fire Rating 1.5 hrs.
For Duct Shape Square
Frame Depth 3 3/4"
Frame Material Thickness 22 ga.
Free Area 0.9 sq. ft.
Includes Stainless Steel Closure Spring
Material Steel
Material Thickness 22 ga.
Max. Air Velocity 4000 FPM
Mounting Type Dynamic, Horizontal, Vertical
Nominal Duct Height 14"
Nominal Duct Width 14"
Overall Height 13 3/4"
Overall Length 3 3/4"
Overall Width 13 3/4"
Rough Opening Shape Square
Rough Opening Width 14"
Shape Square
Standards CSFM, IBC, NFPA 80, NFPA 90A, 101, NYC MEA, UL 555

Shipping Info:

Ship weight (kg) 3.006
Ship height (cm)34.93
Ship length (cm)9.53
Ship width (cm)34.93
HS code8481809050
Country of OriginUS

Product Details:

    • Damper Depth (3-11/16")
    • Fusible Link (165 Degrees F)

Product Variants

ProductModelDamper TypeClosure TypeMounting PositionFor Duct ShapeOverall LengthPrice
DAYTON 2TGA1 Square Fire Damper 5-3/4 Inch Width 165 Degree F | AC3GWT 2TGA1StaticGravityVerticalSquare3 3/4"€90.80
DAYTON 2TGA2 Square Fire Damper 7-3/4 Inch Width 165 Degree F | AC3GWU 2TGA2StaticGravityVerticalSquare3 3/4"€77.10
DAYTON 2TGA4 Square Fire Damper 9-3/4 Inch Width | AC3GWW 2TGA4StaticGravityVerticalSquare3 3/4"€82.49
DAYTON 2TGC1 Square Fire Damper 13-3/4 Inch Width | AC3GXC 2TGC1StaticGravityVerticalSquare3 3/4"€154.36
DAYTON 2TGC4 Square Fire Damper 15-3/4 Inch Width | AC3GXF 2TGC4StaticGravityVerticalSquare3 3/4"€153.81
DAYTON 2TGC5 Square Fire Damper 17-3/4 Inch Width | AC3GXG 2TGC5StaticGravityVerticalSquare3 3/4"€169.92
DAYTON 2TGC7 Square Fire Damper 23-3/4 Inch Width | AC3GXJ 2TGC7StaticGravityVerticalSquare3 3/4"€152.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 2TGF6 Square Fire Damper 13-3/4 Inch Width
€169.17 /unit