DAYTON 2PZF8 Motor/pump Control Box 1 Ph 240v 32 Amps | AC3ARU

DAYTON 2PZF8 Motor/pump Control Box 1 Ph 240v 32 Amps

Item: AC3ARU Model: 2PZF8
7 In Stock

Ships within 2 days via

€532.32 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Motor and Pump Control Box
Amps 32A
Compatible Pump Type Sump
Depth 4"
Enclosure Rating NEMA 4X
Height 8"
Includes 10A Control Circuit Breaker, External Hand Operation Switch, Sqd Components
Mounting Wall
Number Of Pumps Controlled 1
Phase 1
Phase - Pumps 1
Switch Actuation No Switch Included
Type Simplex Control Panel
Voltage 240V AC
Width 6"
Enclosure Type NEMA 4X

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)16.26
Ship length (cm)28.7
Ship width (cm)26.42
HS code8537109070
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 2PZF8 Motor/pump Control Box 1 Ph 240v 32 Amps
€532.32 /unit