DAYTON 2LKR5 Bench Grinder, 6 Inch Max. Wheel Dia., 5/8 Inch Max. Wheel Thickness | CH9RCZ

DAYTON 2LKR5 Bench Grinder, 6 Inch Max. Wheel Dia., 5/8 Inch Max. Wheel Thickness

Item: CH9RCZ Model: 2LKR5
In Stock

Get it by Monday, Sep 29

€402.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Bench Grinder
Arbor Size 1/2"
Bearing Type Ball Bearing
Dust Collection No
Dust Management No Dust Management
Dust Sealed Switch No
Duty Heavy Duty
Electrical Connection Cord With Plug
Electrical Protection Grounded
Features Adjustable Eyeshields, Adjustable Spark Arrestors, Adjustable Tool Rests, Includes Locking Rocker Switch
Finishing Function Grinding
For Max. Wheel Dia. 6"
For Max. Wheel Thickness 5/8"
Grinding Wheel Grit 36
Grit 60
Housing Material Aluminum, Steel
Lights Included No
No. Of Pieces 1
Number Of Speed Settings 1
Overall Length 9"
Speed Setting Single Speed
Wheel Distance 14 1/4"
Wheel Material Aluminum Oxide
Standards CSA CERTIFIED

Shipping Info:

Ship weight (kg) 14.85
Ship height (cm)22.98
Ship length (cm)22.86
Ship width (cm)44.01
Country of OriginCN

Product Variants

ProductModelFor Max. Wheel Dia.Dust ManagementLights IncludedArbor SizePhaseFor Max. Wheel ThicknessVoltageOverall LengthPrice
DAYTON 16W005 Bench Grinder/buffer 6 In | AA7ZLT 16W0056"No Dust ManagementNo1/2"13/4"120/240V AC8"€284.32
DAYTON 16W006 Bench Grinder/buffer 8 In | AA7ZLU 16W0068"Dust Management IncludedNo5/8"11"120/240V AC12"€455.68
DAYTON 1FYX2 Bench Grinder W/ Dust Management, Single Speed, 12 Inch Wheel | AA9VBT 1FYX212"Dust Management IncludedNo1 1/4"12"240V AC16 1/2"€2,277.14
DAYTON 2LKR9 Bench Grinder, 3/4 HP, for Wheel Diameters up to 8 Inches | AC2NEK 2LKR98"Dust Management IncludedNo5/8"11"120/240V AC12"€560.97
DAYTON 49H004 Bench Grinder 1/2 Hp 120v 5/8 Arbor | AG6WEP 49H0048"No Dust ManagementNo5/8"11"-11"€371.94
DAYTON 49H008 Bench Grinder 1/2 Hp 120v 5/8 Arbor | AG6WER 49H0088"No Dust ManagementYes5/8"11"-12"€467.87
DAYTON 38UK59 Bench Grinder, 120/240V, 1/2 HP Power, 6 Inch Diameter | AH8JKR 38UK596"Dust Management IncludedNo1/2"1--20"€536.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 2LKR5 Bench Grinder, 6 Inch Max. Wheel Dia., 5/8 Inch Max. Wheel Thickness
€402.30 /unit