Flat Shipping
Flat Shipping at

DAYTON 2HPC3 Portable Air Cleaner Hepa 36/65/80 Cfm | AC2CQT

DAYTON 2HPC3 Portable Air Cleaner Hepa 36/65/80 Cfm

Item: AC2CQT Model: 2HPC3
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€728.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Portable Air Cleaner
Aham Verified No
Air Cleaning Method Particulate Filtration
Air Quality Sensor No
Auto-shutoff No
Bluetooth Enabled No
Color Gray
Cord Length 6 ft.
Depth 7 1/4"
Energy Star Certified No
Filter Change Reminder No
Filters Down To 0.3 µm
Height 26 3/4"
Housing Color Silver
Includes Mounting Hardware No
Material Plastic
Max. Airflow 80 CFM
Mobility Stationary
Nema Plug Rating 1-15P
Number Of Cleaning Stages 4
Number Of Speeds 3
Overall Depth 10 1/4"
Overall Dimensions 26 3/4" x 10 1/4" x 10 1/4"
Overall Height 26 3/4"
Phase 1
Sound Level 30 dBA
Type 2 Stage With HEPA
Use Location Room
Voice Activated No
Wi-fi Compatible No
Width 7 1/4"

Shipping Info:

Ship weight (kg) 5.625
Ship height (cm)72.14
Ship length (cm)27.94
Ship width (cm)25.65
HS code8421398015
Country of OriginCN

Product Variants

ProductModelWidthTypeDepthOverall DepthOverall HeightNumber Of SpeedsMax. AirflowSound LevelPrice
DAYTON 2HPD4 Portable Air Cleaner Hepa 11/25/43 Cfm | AC2CQZ 2HPD411.812"Single Stage With HEPA7.062"7 1/8"11 7/8"343 CFM25 dBA€194.37
DAYTON 2HPE1 Portable Air Cleaner Hepa Uv 36/47/57cfm | AC2CRE 2HPE16.187"5 Stage With HEPA And UV8 1/2"8 1/2"14"357 CFM26 dBA€261.48
DAYTON 2KXN9 Portable Air Cleaner Uv 0.65 Cfm | AC2KVK 2KXN93 1/2"Single Stage With UV3 7/8"4"9 1/2"21 CFM15 dBA€99.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 2HPC3 Portable Air Cleaner Hepa 36/65/80 Cfm
€728.93 /unit