DAYTON 20CK50 Hinge Kit 46 Inch Width x 46 Inch Length Galvanised Steel | AF6QQN

DAYTON 20CK50 Hinge Kit 46 Inch Width x 46 Inch Length Galvanised Steel

Item: AF6QQN Model: 20CK50
In Stock

Get it by Monday, Sep 29

€530.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Hinge Kit
Container Capacity Not Applicable
Finish Galvanized
Fits Square Base Size 46"
For Fan Mounting Type Roof Mount
For Fan Type Downblast Fans, Upblast Fans
For Use With Dayton Roof Mounted Centrifugal Downblast Ventilators Having A 46 In Square Base
Function Make Cleaning Easier By Allowing Ventilators To Swing Back To Expose The Wheel And Ductwork
Includes Hardware Kit, Reinforcement Angles, Retaining Cable
Length 46"
Material Galvanized Steel
Overall Length 46"
Width 46"
Compatible Manufacturer Model Number GB-330, GB-360, GB-360HP
Standards AMCA, UL 705

Shipping Info:

Ship weight (kg) 12.5775
Ship height (cm)27.94
Ship length (cm)121.92
Ship width (cm)43.18
HS code8302106090
Country of OriginUS

Product Variants

ProductModelLengthWidthMaterialFinishPrice
DAYTON 20CK56 Hinge Kit 46 Inch Width x 46 Inch Length Galvanised Steel | AF6QQV 20CK5646"46"Galvanized SteelGalvanized€544.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 20CK50 Hinge Kit 46 Inch Width x 46 Inch Length Galvanised Steel
€530.81 /unit