DAYTON 20CK48 Hinge Kit 40 Inch Width x 40 Inch Length Galvanised Steel | AF6QQL

DAYTON 20CK48 Hinge Kit 40 Inch Width x 40 Inch Length Galvanised Steel

Item: AF6QQL Model: 20CK48
In Stock

Get it by Monday, Sep 29

€472.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Hinge Kit
Container Capacity Not Applicable
Finish Galvanized
Fits Square Base Size 40"
For Fan Mounting Type Roof Mount
For Fan Type Downblast Fans, Upblast Fans
For Use With Dayton Roof Mounted Centrifugal Downblast Ventilators Having A 40 In Square Base
Function Make Cleaning Easier By Allowing Ventilators To Swing Back To Expose The Wheel And Ductwork
Includes Hardware Kit, Reinforcement Angles, Retaining Cable
Length 40"
Material Galvanized Steel
Overall Length 40"
Width 40"
Compatible Manufacturer Model Number G-300, GB-300, GB-300HP
Standards AMCA, UL 705

Shipping Info:

Ship weight (kg) 11.7
Ship height (cm)121.67
Ship length (cm)42.42
Ship width (cm)29.72
HS code8302106090
Country of OriginUS

Product Variants

ProductModelLengthWidthMaterialFinishPrice
DAYTON 20CK54 Hinge Kit 40 Inch Width x 40 Inch Length Galvanised Steel | AF6QQT 20CK5440"40"Galvanized SteelGalvanized€460.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 20CK48 Hinge Kit 40 Inch Width x 40 Inch Length Galvanised Steel
€472.00 /unit