Flat Shipping
Flat Shipping at

DAYTON 1DLF6 Wire Rope Sleeve 1/4 Inch Copper - Pack Of 25 | AA9JUJ

DAYTON 1DLF6 Wire Rope Sleeve 1/4 Inch Copper, 25PK

Item: AA9JUJ Model: 1DLF6
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€88.63 /pkg. of 25
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Wire Rope Sleeve
Finish Tin Plated
Material Copper
Wire Rope Dia. 1/4"

Shipping Info:

Ship weight (kg) 0.8775
Ship height (cm)2.54
Ship length (cm)16.51
Ship width (cm)12.7
HS code7419995050
Country of OriginCN

Product Variants

ProductModelMaterialFinishWire Rope Dia.Pkg. Qty.Price
DAYTON 1DLD7 Wire Rope Sleeve 1/16 Inch Aluminium - Pack Of 25 | AA9JTQ 1DLD7Aluminum AlloyPlain1/16"25€7.16
DAYTON 1DLD8 Wire Rope Sleeve 1/8 Inch Aluminium - Pack Of 25 | AA9JTR 1DLD8Aluminum Alloy-1/8"25€12.79
DAYTON 1DLD9 Wire Rope Sleeve 3/16 Inch Aluminium - Pack Of 25 | AA9JTT 1DLD9Aluminum AlloyPlain3/16"25€16.64
DAYTON 1DLE1 Wire Rope Sleeve 1/4 Inch Aluminium - Pack Of 25 | AA9JTU 1DLE1Aluminum AlloyPlain1/4"25€23.07
DAYTON 1DLE2 Wire Rope Sleeve 5/16 Inch Aluminium - Pack Of 25 | AA9JTV 1DLE2AluminumNatural5/16"25€31.67
DAYTON 1DLE3 Wire Rope Sleeve 3/8 Inch Aluminium - Pack Of 25 | AA9JTW 1DLE3Aluminum AlloyPlain3/8"25€47.74
DAYTON 1DLE4 Wire Rope Sleeve 1/16 Inch Copper - Pack Of 25 | AA9JTX 1DLE4CopperPlain1/16"25€8.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 1DLF6 Wire Rope Sleeve 1/4 Inch Copper, 25PK
€88.63 /pack