Flat Shipping
Flat Shipping at

DAYTON 1DLB6 Cable 5/16 Inch 100 Feet 1960 Lb Capacity | AA9JRV

DAYTON 1DLB6 Cable 5/16 Inch 100 Feet 1960 Lb Capacity

Item: AA9JRV Model: 1DLB6
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€178.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Cable
Coating Material None
Length 100 ft.
Material Galvanized Steel
Outside Dia. 0.312"
Size 0.312"
Strand Type 7 x 19
Working Load Limit 1960 lbs.
Standards ASTM A1023

Shipping Info:

Ship weight (kg) 7.8525
Ship height (cm)9.14
Ship length (cm)23.62
Ship width (cm)23.11
HS code7312102000
Country of OriginCN

Product Variants

ProductModelLengthWorking Load LimitCoatingMaterialSizeGradeSpool WidthEnd TypePrice
DAYTON 1DLA1 Cable 1/16 Inch 500 Feet 96 Lb Capacity | AA9JRE 1DLA1500 ft.96 lbs.-Galvanized Steel0.062"-3"-€155.36
DAYTON 1DLA2 Cable 1/8 Inch 500 Feet 340 Lb Capacity | AA9JRF 1DLA2500 ft.340 lbs.-Galvanized Steel1/8"-3"-€176.80
DAYTON 1DLA3 Cable 3/16 Inch 250ft 840lb 7 x 19 Steel | AA9JRG 1DLA3250 ft.840 lbs.-Galvanized Steel0.188"-3"-€271.97
DAYTON 1DLA4 Cable 1/4 Inch 250 Feet 1400 Lb Capacity | AA9JRH 1DLA4250 ft.1400 lbs.-Galvanized Steel1/4"-6"-€449.59
DAYTON 1DLA5 Cable 5/16 Inch 200 Feet 1960 Lb Capacity | AA9JRJ 1DLA5200 ft.1960 lbs.-Galvanized Steel0.312"-6"-€452.51
DAYTON 1DLA6 Cable 3/8 Inch 150 Feet 2880 Lb. Capacity | AA9JRK 1DLA6-2880 lbs.-Galvanized Steel3/8"-6"-€309.52
DAYTON 1DLA7 Cable 1/8 Inch 250ft 340lb 7 x 7 Steel | AA9JRL 1DLA7250 ft.340 lbs.CoatedGalvanized Steel1/8"-3"-€183.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 1DLB6 Cable 5/16 Inch 100 Feet 1960 Lb Capacity
€178.74 /unit