DAYTON 1DGZ7 Flow Protector Booster Pump 115 V | AA9HXL

DAYTON 1DGZ7 Flow Protector Booster Pump 115 V

Item: AA9HXL Model: 1DGZ7
7 In Stock

Ships within 2 days via

€634.87 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Flow Protector
Application Indoor Use Only
Connection Size 1"
Connection Type FNPT
Contact Rating 15A
Contact Rating (dc) 15A
Enclosure Rating NEMA 1
Filter Rating - Maximum 50 µm
Flow Rate - Minimum 1 GPM
Flow Switch Type Piston
For Pipe Size 1"
For Use With Booster Pump , Booster Pumps
Frequency 50/60 Hz
Horsepower - Maximum 3/4 hp
Housing Material PVC
Hp 3/4 hp
Max. Ambient Temp. 140°F
Max. Filter Rating 50 µm
Max. Media Temp. 140°F
Max. Pressure 150 psi
Min. Ambient Temp. -20°F
Min. Flow Rate 1 GPM
Min. Flow Rate (gpm) 1 GPM
Min. Media Temp. 32°F
Nameplate Voltage 115V
Operating Velocity Range 0-300 FPM
Overall Height 4.1"
Overall Width 1"
Phase 1
Set Point Configuration Fixed
Switch Type SPST
Type Flow Control Box

Shipping Info:

Ship weight (kg) 1.31
Ship height (cm)17.27
Ship length (cm)21.59
Ship width (cm)16.26
HS code8413919050
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 1DGZ7 Flow Protector Booster Pump 115 V
€634.87 /unit