Flat Shipping
Flat Shipping at

DAYTON 13V577 V-belt Banded 4/b210 | AA6EGV

DAYTON 13V577 V-belt Banded 4/b210

Item: AA6EGV Model: 13V577
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€384.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Banded V-Belt
Belt Type B
Construction Reinforced Tie Band
Industry Number 4/B210
Material Rubber Impregnated Fabric
Number Of Ribs 4
Outside Length 213 4/5"
Temp. Range -22°F to +194°F
Top Width 2.667"

Shipping Info:

Ship weight (kg) 6.48
Ship height (cm)7.62
Ship length (cm)76.2
Ship width (cm)63.5
HS code4010391000
Country of OriginID

Product Variants

ProductModelIndustry NumberNumber Of RibsOutside LengthTop WidthThicknessConstructionTemp. RangePrice
DAYTON 13G875 V-belt Banded 2/b46 | AA4WVC 13G8752/B46249 4/5"1.333"1/2"Reinforced Tie Band-22°F to +194°F€52.26
DAYTON 13G876 V-belt Banded 2/b50 | AA4WVD 13G8762/B50253 4/5"1.333"1/2"Reinforced Tie Band-22°F to +194°F€56.88
DAYTON 13G877 V-belt Banded 2/b51 | AA4WVE 13G8772/B51254 4/5"1.333"-Reinforced Tie Band-22°F to +194°F€55.11
DAYTON 13G878 V-belt Banded 2/b52 | AA4WVF 13G8782/B52255 4/5"1.333"-Reinforced Tie Band-22°F to +194°F€59.06
DAYTON 13G879 V-belt Banded 2/b53 | AA4WVG 13G8792/B53256 4/5"1.333"-Reinforced Tie Band-22°F to +194°F€60.48
DAYTON 13G880 V-belt Banded 2/b54 | AA4WVH 13G8802/B54257 4/5"1.333"-Reinforced Tie Band-22°F to +194°F€60.90
DAYTON 13G881 V-belt Banded 2/b55 | AA4WVJ 13G8812/B55258 4/5"1.333"-Reinforced Tie Band-22°F to +194°F€65.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 13V577 V-belt Banded 4/b210
€384.43 /unit