DAYTON 11G237 Engine Trash Pump 4.8 Hp | AA3AZY

DAYTON 11G237 Engine Trash Pump 4.8 Hp

Item: AA3AZY Model: 11G237
In Stock

Get it by Monday, Sep 29

€1,432.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Engine Trash
Adapter Casing Material High Chrome
Application Trash
Body Material Aluminum
Casing Adapter High Chrome
Check Valve Buna N
Connection Size 2" x 2"
Discharge Dia. 2"
Engine Brand Honda GX160 OHV
Engine Size 163 cc
Engine/motor Type Gas , Gasoline
Flow Rate 11100 GPH
Flow Rate @ 10 Ft. 182 GPM
Flow Rate @ 20 Ft. 174 GPM
Flow Rate @ 30 Ft. 164 GPM
Flow Rate @ 40 Ft. 155 GPM
Flow Rate @ 40 Ft. Of Head 155 GPM
Flow Rate @ 50 Ft. 142 GPM
Flow Rate @ 60 Ft. 125 GPM
Flow Rate @ 60 Ft. Of Head 125 GPM
Flow Rate @ 70 Ft. 103 GPM
Flow Rate @ 80 Ft. 75 GPM
Flow Rate @ 80 Ft. Of Head 75 GPM
Flow Rate @ 90 Ft. 37 GPM
Frame Design Full Tubular Frame
Frame Material Steel
Fuel Type Gasoline
Height 20 5/8"
Housing Material Aluminum
Hp 4 4/5 hp
Ignition Type Recoil Start
Impeller Material High Chrome
Impeller Type Semi Open
Inlet Size 2"
Length 25 4/5"
Material Of Construction Aluminum
Max. Diameter Solids 1"
Max. Flow Rate 185 GPM
Max. Head 98 ft.
Max. Pressure 42 psi
Max. Solid Dia. 1"
Max. Suction Lift 26 ft.
Maximum Discharge Pressure 42 psi
Number Of Impellers 1
Outlet Size 2"
Outlet Type NPT
Overall Height 20 5/8"
Overall Length 25 13/16"
Overall Width 19 5/8"
Power Source Gas
Pump Mechanism Centrifugal
Roll Bar Frame Steel
Rpm 3600 RPM
Seal Material Buna N
Self Priming Yes
Self-priming Yes
Sensor Type Low Oil
Tank Capacity 3.28 qt
Temp. Range +35°F to +105°F
Type Trash
Volute Material Spheroid Graphite Ductile Iron
Width 19 5/8"
Discharge 2" NPT

Shipping Info:

Ship weight (kg) 50.4
Ship height (cm)52.39
Ship length (cm)65.56
Ship width (cm)49.85
HS code8413702015
Country of OriginJP

Product Details:

    • Number of Impellers (1)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 11G237 Engine Trash Pump 4.8 Hp
€1,432.05 /unit