DAYTON 11G230 Engine Driven Centrifugal Pump 7.1 Hp | AA3AZQ

DAYTON 11G230 Engine Driven Centrifugal Pump 7.1 Hp

Item: AA3AZQ Model: 11G230
In Stock

Get it by Monday, Sep 29

€1,486.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Engine Driven Centrifugal Pump
Adapter Casing Material Cast Iron
Application General Purpose
Body Material Aluminum
Casing Adapter Cast Iron
Check Valve Buna N
Connection Size 4" x 4"
Discharge Dia. 4"
Engine Brand Honda GX240 OHV
Engine Size 242 cc
Engine/motor Type Gas , Gasoline
Flow Rate 22980 GPH
Flow Rate @ 10 Ft. 363 GPM
Flow Rate @ 20 Ft. 339 GPM
Flow Rate @ 30 Ft. 318 GPM
Flow Rate @ 40 Ft. 290 GPM
Flow Rate @ 40 Ft. Of Head 290 GPM
Flow Rate @ 50 Ft. 259 GPM
Flow Rate @ 60 Ft. 216 GPM
Flow Rate @ 60 Ft. Of Head 216 GPM
Flow Rate @ 70 Ft. 171 GPM
Flow Rate @ 80 Ft. 112 GPM
Flow Rate @ 80 Ft. Of Head 112 GPM
Flow Rate @ 90 Ft. 29 GPM
Frame Design Full Tubular Frame
Frame Material Steel
Fuel Type Gasoline
Height 26 1/3"
Housing Material Aluminum
Hp 7 1/10 hp
Ignition Type Recoil Start
Impeller Material Cast Iron
Impeller Type Semi Open
Inlet Size 4"
Length 26 3/5"
Material Of Construction Aluminum
Max. Flow Rate 383 GPM
Max. Head 102 ft.
Max. Pressure 40 psi
Max. Suction Lift 26 ft.
Maximum Discharge Pressure 40 psi
Number Of Impellers 1
Outlet Size 4"
Outlet Type NPT
Overall Height 26 5/16"
Overall Length 26 19/32"
Overall Width 15 15/16"
Power Source Gas
Pump Mechanism Centrifugal
Roll Bar Frame Steel
Rpm 3600 RPM
Seal Material Buna N
Self Priming Yes
Self-priming Yes
Sensor Type Low Oil
Tank Capacity 5.6 qt
Temp. Range +35°F to +105°F
Type General Purpose
Volute Material Cast Iron
Volute/wear Plate Cast Iron
Width 15 15/16"
Discharge 4" NPT

Shipping Info:

Ship weight (kg) 57.15
Ship height (cm)66.83
Ship length (cm)67.55
Ship width (cm)40.48
HS code8413702015
Country of OriginJP

Product Details:

    • Number of Impellers (1)

Product Variants

ProductModelHousing MaterialHpEngine SizeTank CapacityStyleEngine/motor TypeTypeShaft SizePrice
DAYTON 11G228 Engine Driven Pump 3.5 Hp 2 In | AA3AZN 11G228Aluminum3 1/2 hp118 cc2.11 qt-GasGeneral Purpose-€668.72
DAYTON 11G229 Engine Driven Centrifugal Pump 4.8 Hp | AA3AZP 11G229Aluminum4 4/5 hp163 cc3.28 qt-GasGeneral Purpose-€906.16
BANJO FITTINGS 200P-3 Poly/Epdm Pump X 3.5 HP Engine, 2 Inch Size | AE7VCN 6ANP1 200P-3--------€613.37
BANJO FITTINGS 200PH-5 Poly/Epdm Pump X 5.5 HP Engine, 2 Inch Size | AE7VCP 6ANP2 200PH-5---------
RFQ
BANJO FITTINGS 200PI-3 Cast Iron Pump With 3.5 HP Engine, 2 Inch Size | AE7VCR 6ANP4 200PI-3--------€931.14
BANJO FITTINGS 200PIH-5 Cast Iron Pump With 5.5 HP Engine, 2 Inch Size | AE7VCT 6ANP5 200PIH-5--------€1,631.00
BANJO FITTINGS 200PI6PRO Cast Iron Pump With 6.5 HP Engine, 2 Inch Size | AE7VCU 6ANP6 200PI6PRO--------€954.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 11G230 Engine Driven Centrifugal Pump 7.1 Hp
€1,486.72 /unit