DAYTON 11A567 Tilting Workstand 24x20 Inch 300 Lb. Capacity | AA2TRA

DAYTON 11A567 Tilting Workstand 24x20 Inch 300 Lb. Capacity

Item: AA2TRA Model: 11A567
In Stock

Get it by Monday, Sep 29

€745.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Tilting Workstand
Caster Size 1.25" x 4"
Caster Type (2) Swivel Locking, (2) Swivel
Color Red
Depth 20"
Lip Height 3"
Load Capacity 300 lbs.
Material Steel
Number Of Casters 4
Tilt Angle 30°
Width 24"

Shipping Info:

Ship weight (kg) 45
Ship height (cm)63.5
Ship length (cm)76.2
Ship width (cm)63.5
HS code8428900290
Country of OriginCN

Product Variants

ProductModelWidthLip HeightTilt AngleColorNumber Of CastersCaster SizePrice
DAYTON 11A566 Tilting Workstand 21x20 Inch 150 Lb. Capacity | AA2TQZ 11A56621"2"45°Red41.25" x 4"€379.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 11A567 Tilting Workstand 24x20 Inch 300 Lb. Capacity
€745.96 /unit