DAYTON 10D991 Exhaust Fan 24 Inch 208-230/460v | AA2CUR

DAYTON 10D991 Exhaust Fan 24 Inch 208-230/460v

Item: AA2CUR Model: 10D991
In Stock

Get it by Monday, Sep 29

€1,400.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Exhaust Fan
Bearing Type Ball
Blade Dia. 24"
Blade Material Aluminum
Cfm @ 0.000-in. Sp 6978 CFM
Cfm @ 0.125-in. Sp 6499 CFM
Cfm @ 0.250-in. Sp 5905 CFM
Cfm @ 0.375-in. Sp 5184 CFM
Cfm @ 0.500-in. Sp 4412 CFM
Dimension A 28"
Dimension B 8"
Dimension C 2"
Dimension D 24 1/2"
Drive Package Included No
Exhaust/supply Fan Item Exhaust Fan
Exhaust/supply Fan Motor Hp 3/4 hp
Fan Style Panel
Flange Width 1"
For Use With General Ventilation Applications
Frame Finish Galvanized
Full Load Amps 2.9-3/1.5A
Height 28"
Housing Material Steel
Includes Motor Yes
Max. Ambient Temp. 104°F
Max. Depth 10"
Maximum Noise Level 28 sones
Motor Enclosure Design Totally Enclosed Air Over
Motor Horsepower 3/4 hp
Motor Hp 3/4 hp
Motor Insulation Class Class B
Mounting Orientation Horizontal, Vertical
Mounting Position Horizontal/Vertical
Noise Level @ 0.000 In Sp @ 5 Ft 28 sones
Number Of Blades 3
Overall Depth 10"
Overall Height 28"
Overall Width 28"
Phase 3
Propeller Dia. 24"
Propeller Material Aluminum
Speed Control No
Type Industrial Direct Drive
Ventilation Type Exhaust
Venturi Depth 3 1/2" , 3 1/4"
Voltage 208-230/460V
Wattage 559 W
Width 28"
Guard Type None

Shipping Info:

Ship weight (kg) 24.75
Ship height (cm)71.12
Ship length (cm)25.4
Ship width (cm)71.12
HS code8414596090
Country of OriginCN

Product Variants

ProductModelCfm @ 0.000-in. SpVoltagePhaseMotor HpCfm @ 0.125-in. SpCfm @ 0.250-in. SpFull Load AmpsMax. DepthPrice
DAYTON 10D978 Exhaust Fan 24 Inch 115/230v | AA2CUC 10D9784632 CFM115/230V1333/1000 hp4196 CFM3664 CFM3.4/1.7A12 1/4"€953.82
DAYTON 10D979 Exhaust Fan 24 Inch 115/230v | AA2CUD 10D9794686 CFM115/230V11/2 hp4363 CFM3953 CFM4.9/2.5A12 7/8"€1,004.58
DAYTON 10D980 Exhaust Fan 24 Inch 208-230/460v | AA2CUE 10D9804686 CFM208-230/460V11/2 hp4363 CFM3953 CFM4.9/2.5A12 3/8"€1,051.28
DAYTON 10D989 Exhaust Fan 24 Inch 115/230v | AA2CUP 10D9895892 CFM115/230V11/2 hp5471 CFM4961 CFM4.9/2.5A10 1/2"€1,334.61
DAYTON 10D990 Exhaust Fan 24 Inch 115/230v | AA2CUQ 10D9906978 CFM115/230V13/4 hp6499 CFM5905 CFM8.1/4.1A11 1/4"€1,314.77
DAYTON 10E046 Exhaust Fan 24 Inch 115/230v | AA2CWW 10E0465703 CFM115/230V11/2 hp5293 CFM4833 CFM4.9/2.5A20"€1,227.46
DAYTON 10E047 Exhaust Fan 24 Inch 115/230v | AA2CWX 10E0476236 CFM115/230V13/4 hp5854 CFM5390 CFM7.3/3.6A20"€1,160.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 10D991 Exhaust Fan 24 Inch 208-230/460v
€1,400.30 /unit