DAYMARK 113621 Food Rotation Label Blue 2 Inch Width - Pack Of 250 | AA3ZHJ 12A227

DAYMARK 113621 Food Rotation Label Blue 2 Inch Width, 250PK

Item: AA3ZHJ Model: 113621Cross Ref: 12A227
7 In Stock

Ships within 2 days via

€26.23 /pkg. of 250
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Food Rotation Label
Color Blue
Height 2"
Label Style Dissolvable
Language English, Spanish
Material Paper
Shape Square
Temp. Range +45°F to +95°F
Width 2"
Product Series DissolveMark Series

Shipping Info:

Ship weight (kg) 0.1035
Ship height (cm)19.05
Ship length (cm)30.48
Ship width (cm)25.1
HS code4821104000
Country of OriginUS

Product Details:

    • Water Resistant (No)

Product Variants

ProductModelLabel StyleShapeColorLanguageHeightWidthTemp. RangePkg. Qty.Price
DAYMARK 112433 Food Rotation Label Green Paper - Pack Of 500 | AA3ZHT 12A235 112433RemovableCircleGreenEnglish, French, Spanish1 1/2"1 1/2"+45°F to +95°F500€16.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYMARK 113621 Food Rotation Label Blue 2 Inch Width, 250PK
€26.23 /pack