DAYMARK 112794 Pastry Bag 21 x 10 Inch - Pack Of 100 | AE8ZZM 6GUZ2

DAYMARK 112794 Pastry Bag 21 x 10 Inch, 100PK

Item: AE8ZZM Model: 112794Cross Ref: 6GUZ2
7 In Stock

Ships within 2 days via

€85.50 /pkg. of 100
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Pastry Bag
Length 21"
Material HDPE
Width 10"
Standards EU CERTIFIED

Shipping Info:

Ship weight (kg) 1.575
Ship height (cm)10.41
Ship length (cm)30.23
Ship width (cm)10.67
HS code3923210095
Country of OriginCN

Product Variants

ProductModelLengthWidthMaterialPkg. Qty.Price
DAYMARK 112793 Pastry Bag 18 x 8 Inch - Pack Of 100 | AE8ZZL 6GUZ1 11279318"8"HDPE100€74.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYMARK 112794 Pastry Bag 21 x 10 Inch, 100PK
€85.50 /pack