DAYMARK 112433 Food Rotation Label Green Paper, 500PK

Item: AA3ZHT Model: 112433Cross Ref: 12A235
7 In Stock

Ships within 2 days via

€16.76 /pkg. of 500
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Food Rotation Label
Color Green
Height 1 1/2"
Label Style Removable
Language English, French, Spanish
Material Paper
Shape Circle
Temp. Range +45°F to +95°F
Width 1 1/2"
Product Series MoveMark Series

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)19.05
Ship length (cm)30.48
Ship width (cm)25.1
HS code4821104000
Country of OriginUS

Product Details:

    • Water Resistant (No)

Product Variants

ProductModelLabel StyleShapeColorLanguageHeightWidthTemp. RangePkg. Qty.Price
DAYMARK 113621 Food Rotation Label Blue 2 Inch Width - Pack Of 250 | AA3ZHJ 12A227 113621DissolvableSquareBlueEnglish, Spanish2"2"+45°F to +95°F250€26.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYMARK 112433 Food Rotation Label Green Paper, 500PK
€16.76 /pack