DAYMARK 112384 Day Portion Bag Sunday - Pack Of 2000 | AE8ZZV 6GUZ9

DAYMARK 112384 Day Portion Bag Sunday, 2000PK

Item: AE8ZZV Model: 112384Cross Ref: 6GUZ9
7 In Stock

Ships within 2 days via

€102.83 /pkg. of 2000
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Day Portion Bag
Color Black
Length 7"
Material HDPE
Thickness 0.55 mil.
Width 7"
Standards EU CERTIFIED, FDA APPROVED

Shipping Info:

Ship weight (kg) 2.025
Ship height (cm)11.43
Ship length (cm)27.18
Ship width (cm)18.29
HS code3923210095
Country of OriginVN

Product Variants

ProductModelWidthMaterialColorLengthThicknessPkg. Qty.Price
DAYMARK 112378 Day Portion Bag Monday - Pack Of 2000 | AE8ZZN 6GUZ3 1123787"HDPEBlue7"0.55 mil.2000€109.73
DAYMARK 112379 Day Portion Bag Tuesday - Pack Of 2000 | AE8ZZP 6GUZ4 1123797"HDPEYellow7"0.55 mil.2000€109.73
DAYMARK 112380 Day Portion Bag Wednesday - Pack Of 2000 | AE8ZZQ 6GUZ5 1123807"HDPE-7"0.55 mil.2000€109.73
DAYMARK 112381 Day Portion Bag Thursday - Pack Of 2000 | AE8ZZR 6GUZ6 1123817"HDPEBrown7"0.55 mil.2000€109.73
DAYMARK 112382 Day Portion Bag Friday - Pack Of 2000 | AE8ZZT 6GUZ7 1123826 1/2"PlasticClear7"0.55 mil.2000€102.33
DAYMARK 112383 Day Portion Bag Saturday - Pack Of 2000 | AE8ZZU 6GUZ8 1123837"HDPEGreen7"0.55 mil.2000€95.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYMARK 112384 Day Portion Bag Sunday, 2000PK
€102.83 /pack