DAYMARK 1100602 Day Label Tuesday 3-1/7 Inch Width - Pack Of 1000 | AE8ZXZ 6GUU4

DAYMARK 1100602 Day Label Tuesday 3-1/7 Inch Width, 1000PK

Item: AE8ZXZ Model: 1100602Cross Ref: 6GUU4
7 In Stock

Ships within 2 days via

€7.26 /pkg. of 1000
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Day Label
Color Yellow
Height 1"
Label Style Removable
Language English, French, Spanish
Material Paper
Shape Octagon
Temp. Range +45°F to +95°F
Width 1"
Product Series MoveMark Series

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)2.79
Ship length (cm)7.62
Ship width (cm)7.62
HS code4821104000
Country of OriginUS

Product Details:

    • Water Resistant (No)

Product Variants

ProductModelColorLabel StyleShapeLanguageWidthHeightTemp. RangePkg. Qty.Price
DAYMARK 1100601 Day Label Monday 3-2/7 Inch Width - Pack Of 1000 | AE8ZXY 6GUU3 1100601BlueRemovableOctagonEnglish, French, Spanish1"1"+45°F to +95°F1000€7.26
DAYMARK 1100603 Day Label Wednesday 3 Inch Width - Pack Of 1000 | AE8ZYA 6GUU5 1100603RedRemovableOctagonEnglish, French, Spanish1"-+45°F to +95°F1000€7.26
DAYMARK 1100604 Day Label Thursday 1-1/4 Inch Width - Pack Of 1000 | AE8ZYB 6GUU6 1100604BrownRemovableOctagonEnglish, French, Spanish1"1"+45°F to +95°F1000€7.26
DAYMARK 1100605 Day Label Friday 3 Inch Width - Pack Of 1000 | AE8ZYC 6GUU7 1100605GreenRemovableOctagonEnglish, French, Spanish1"1"+45°F to +95°F1000€7.26
DAYMARK 1100606 Day Label Saturday 3 Inch Width - Pack Of 1000 | AE8ZYD 6GUU8 1100606OrangeRemovableOctagonEnglish, French, Spanish1"1"+45°F to +95°F1000€7.26
DAYMARK 1100607 Day Label Sunday 3-1/9 Inch Width - Pack Of 1000 | AE8ZYE 6GUU9 1100607-RemovableOctagonEnglish, French, Spanish1"1"+45°F to +95°F1000€7.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYMARK 1100602 Day Label Tuesday 3-1/7 Inch Width, 1000PK
€7.26 /pack