DAYMARK 1100531 Day Label Monday 2-5/9 Inch Width, 250PK

Item: AE8ZWZ Model: 1100531Cross Ref: 6GUP4
7 In Stock

Ships within 2 days via

€20.97 /pkg. of 250
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Day Label
Color Blue
Height 2"
Label Style Dissolvable
Language English, French, Spanish
Material Paper
Shape Square
Temp. Range +45°F to +95°F
Product Series DissolveMark Series

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)5.84
Ship length (cm)5.84
Ship width (cm)5.84
HS code4821104000
Country of OriginUS

Product Details:

    • Water Resistant (No)

Product Variants

ProductModelColorLabel StyleShapeLanguageHeightWidthTemp. RangePkg. Qty.Price
DAYMARK 1100532 Day Label Tuesday 2-5/9 Inch Width - Pack Of 250 | AE8ZXA 6GUP5 1100532YellowDissolvableSquareEnglish, French, Spanish2"-+45°F to +95°F250€20.97
DAYMARK 1100533 Day Label Wednesday 2-2/5 Inch Width - Pack Of 250 | AE8ZXB 6GUP6 1100533RedDissolvableSquareEnglish, French, Spanish2"-+45°F to +95°F250€20.97
DAYMARK 1100534 Day Label Thursday 2-3/5 Inch Width - Pack Of 250 | AE8ZXC 6GUP7 1100534BrownDissolvableSquareEnglish, French, Spanish2"-+45°F to +95°F250€20.97
DAYMARK 1100535 Day Label Friday 2-1/2 Inch Width - Pack Of 250 | AE8ZXD 6GUP8 1100535GreenDissolvableSquareEnglish, French, Spanish2"2"+45°F to +95°F250€20.97
DAYMARK 1100536 Day Label Saturday 4-1/2 Inch Width - Pack Of 250 | AE8ZXE 6GUP9 1100536OrangeDissolvableSquareEnglish, French, Spanish2"2"+45°F to +95°F250€20.97
DAYMARK 1100537 Day Label Sunday 2-4/9 Inch Width - Pack Of 250 | AE8ZXF 6GUR0 1100537BlackDissolvableSquareEnglish, French, Spanish2"2"+45°F to +95°F250€20.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYMARK 1100531 Day Label Monday 2-5/9 Inch Width, 250PK
€20.97 /pack