DAYCO 89070 Tension Pulley Industry Number | AE9JTD 6KAG2

DAYCO 89070 Tension Pulley Industry Number

Item: AE9JTD Model: 89070Cross Ref: 6KAG2
7 In Stock

Ships within 2 days via

€70.29 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Tension Pulley
Industry Number 89070

Shipping Info:

Ship weight (kg) 0.1215
Ship height (cm)3.3
Ship length (cm)8.38
Ship width (cm)9.14
HS code8708998180
Country of OriginCN

Product Variants

ProductModelBelt TypePrice
DAYCO 89001 Tension Pulley Industry Number | AE9JPZ 6KAA2 89001Idler, Light Duty€42.27
DAYCO 89003 Tension Pulley Industry Number | AE9JQB 6KAA4 89003Idler, Light Duty€36.76
DAYCO 89004 Tension Pulley Industry Number | AE9JQC 6KAA5 89004-€39.22
DAYCO 89005 Tension Pulley Industry Number | AE9JQD 6KAA6 89005-€44.25
DAYCO 89006 Tension Pulley Industry Number | AE9JQE 6KAA7 89006Idler, Light Duty€39.84
DAYCO 89007 Tension Pulley Industry Number | AE9JQF 6KAA8 89007Idler, Light Duty€32.76
DAYCO 89008 Tension Pulley Industry Number | AE9JQG 6KAA9 89008-€39.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYCO 89070 Tension Pulley Industry Number
€70.29 /unit