DAP 7079804103 Blend Sticks, Blend Stick, Wood Repair, 0.86 oz Container Size, Stick, Red Wood | CR2WGR 784EV2

DAP 7079804103 04103 Blend Sticks, Blend Stick, Wood Repair, 0.86 oz Container Size, Stick, Red Wood

Item: CR2WGR Model: 7079804103Cross Ref: 784EV2 / 04103
In Stock

Get it by Monday, Sep 29

€3.51 /unit
This product can only be shipped in multiples of 6
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Repair Putty
Application Wood Repair
Color Red Wood
Container Size 0.86 oz.
Container Type Stick
Finishing Features Stainable
Flash Point None
For Use On Surface Material Wood
For Use With Finished Wood Surfaces
Mfr. Series Blend Stick Series
Patching And Repairing Properties Non Hardening
Voc Content 8 g/L (Material), 8.4 g/L (Solvent)
Voc Content Weight Percentage 0.1%, 0.8%

Shipping Info:

Ship weight (kg) 0.0338
Ship height (cm)17.15
Ship length (cm)19.05
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelContainer SizeContainer TypeMaximum Performance TemperaturePrice
DAP 7079804102 Blend Sticks, Blend Stick, Wood Repair, 0.86 oz Container Size, Stick, Dark Brown | CR2WGQ 784EV1 70798041020.86 oz.Stick100°F€3.51
DAP 7079804101 Blend Sticks, Blend Stick, Wood Repair, 0.86 oz Container Size, Stick, Light Brown | CR2WGT 784EV0 70798041010.86 oz.Stick100°F€3.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAP 7079804103 04103 Blend Sticks, Blend Stick, Wood Repair, 0.86 oz Container Size, Stick, Red Wood
€3.51 /unit