DAP 18510 Premium Adhesive Sealant 10.1 oz White | AH2LPU 29RV11

DAP 7079818510 18510 Premium Adhesive Sealant 10.1 oz White

Item: AH2LPU Model: 7079818510Cross Ref: 29RV11 / 18510
In Stock

Get it by Monday, Sep 29

€4.25 /unit
This product can only be shipped in multiples of 12
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Sealant
Adhesive Type Sealant
Application Time 10 min.
Base Hybrid
Base Type Hybrid
Color White
Color Family Whites
Container Cartridge
Flash Point Greater Than 200°F
For Use On Ceramic, Fiberglass, Glass, Metal, Plastic, Wood
Full Cure Time 1 Days
Performance Temp. Range +40°F to +100°F
Size 10.1 oz.
Specific Gravity 1.2

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)30.48
Ship length (cm)20.32
Ship width (cm)15.24
Country of OriginUS

Product Details:

    • VOC : 54.8g/L
    • Application Temp. Range : -30 Degrees to 180 Degrees F
    • Characteristics: Waterproof

Product Variants

ProductModelColor FamilyContainerFull Cure TimeFlash PointApplication TimeBaseAdhesive TypeBase TypePrice
DAP 18526 Premium Adhesive Sealant 5.5 oz White | AH2LPQ 29RV08 7079818864WhitesTube1 DaysGreater Than 200°F10 min.HybridSealantHybrid€3.65
DAP 18539 Premium Adhesive Sealant 5.5 oz Biscuit | AH2LPR 29RV09 7079818868TansTube1 DaysGreater Than 200°F10 min.HybridSealantHybrid€3.65
DAP 18519 Premium Adhesive Sealant 10.1 oz Biscuit | AH2LPW 29RV13 7079818519TansCartridge1 DaysGreater Than 200°F10 min.HybridSealantHybrid€4.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAP 7079818510 18510 Premium Adhesive Sealant 10.1 oz White
€4.25 /unit