CYTIVA WHATMAN 5802-150 Filter Paper, 802, 15 cm Dia, 100 PK | CR2UUM 32HL36

CYTIVA WHATMAN 5802-150 Filter Paper, 802, 15 cm Dia, 100PK

Item: CR2UUM Model: 5802-150Cross Ref: 32HL36
7 In Stock

Ships within 2 days via

€79.81 /pkg. of 100
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Filter Paper
Diameter 15cm
Grade Grade 802
Pore Size 30 µm to 35 µm

Shipping Info:

Ship weight (kg) 0.126
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDiameterPore SizeMaterialPkg. Qty.Price
CYTIVA WHATMAN 2800-105 Extraction Thimble, High Performance, 25 PK | CR2URX 32HJ60 2800-105---25€236.79
CYTIVA WHATMAN 2800-331 Extraction Thimble, High Performance, 25 PK | CR2URY 32HJ58 2800-331---25€285.09
CYTIVA WHATMAN 5230-125 Filter Paper, 230, 12.5 cm Dia, 50 PK | CR2UTQ 32HL46 5230-12512.5cm25 µm to 30 µm-50€25.53
CYTIVA WHATMAN 5230-150 Filter Paper, 230, 15 cm Dia, 50 PK | CR2UTR 32HL45 5230-15015cm25 µm to 30 µm-50€37.01
CYTIVA WHATMAN 5230-185 Filter Paper, 230, 18.5 cm Dia, 50 PK | CR2UTT 32HL44 5230-18518.5cm25 µm to 30 µm-50€51.72
CYTIVA WHATMAN 5230-240 Filter Paper, 230, 24 cm Dia, 50 PK | CR2UTU 32HL43 5230-24024cm25 µm to 30 µm-50€81.50
CYTIVA WHATMAN 5230-500 Filter Paper, 230, 50 cm Dia, 50 PK | CR2UTV 32HL41 5230-50050cm25 µm to 30 µm-50€349.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CYTIVA WHATMAN 5802-150 Filter Paper, 802, 15 cm Dia, 100PK
€79.81 /pack