CYTIVA WHATMAN 1004-047 Qualitative Filter Paper, Cellulose, Cfp4, 4.7 Cm Dia, 100 PK | CR2UYY 32HK27

CYTIVA WHATMAN 1004-047 Qualitative Filter Paper, Cellulose, Cfp4, 4.7 Cm Dia, 100PK

Item: CR2UYY Model: 1004-047Cross Ref: 32HK27
7 In Stock

Ships within 2 days via

€27.10 /pkg. of 100
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Qualitative Filter Paper
Diameter 4.7cm
Fluted No
For Use With Liquids
Material Cellulose
Max. Pore Size 25 µm
Min. Pore Size 20 µm
Overall Length Not Applicable
Overall Width Not Applicable
Pore Size 20 µm to 25 µm
Porosity Medium
Shape Disc
Thickness 0.21 mm

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDiameterPore SizeMaterialPkg. Qty.Price
CYTIVA WHATMAN 2800-105 Extraction Thimble, High Performance, 25 PK | CR2URX 32HJ60 2800-105---25€236.79
CYTIVA WHATMAN 2800-331 Extraction Thimble, High Performance, 25 PK | CR2URY 32HJ58 2800-331---25€285.09
CYTIVA WHATMAN 5230-125 Filter Paper, 230, 12.5 cm Dia, 50 PK | CR2UTQ 32HL46 5230-12512.5cm25 µm to 30 µm-50€25.53
CYTIVA WHATMAN 5230-150 Filter Paper, 230, 15 cm Dia, 50 PK | CR2UTR 32HL45 5230-15015cm25 µm to 30 µm-50€37.01
CYTIVA WHATMAN 5230-185 Filter Paper, 230, 18.5 cm Dia, 50 PK | CR2UTT 32HL44 5230-18518.5cm25 µm to 30 µm-50€51.72
CYTIVA WHATMAN 5230-240 Filter Paper, 230, 24 cm Dia, 50 PK | CR2UTU 32HL43 5230-24024cm25 µm to 30 µm-50€81.50
CYTIVA WHATMAN 5230-500 Filter Paper, 230, 50 cm Dia, 50 PK | CR2UTV 32HL41 5230-50050cm25 µm to 30 µm-50€349.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CYTIVA WHATMAN 1004-047 Qualitative Filter Paper, Cellulose, Cfp4, 4.7 Cm Dia, 100PK
€27.10 /pack