CURRENT LED9G24Q-H/827 LED Bulb, PL Horizontal, PL Horizontal, 4-Pin, 4-Pin | CR2TYY 460U53

CURRENT LED9G24Q-H/827 LED Bulb, PL Horizontal, 4-Pin

Item: CR2TYY Model: LED9G24Q-H/827Cross Ref: 460U53
7 In Stock

Ships within 2 days via

€24.91 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item LED
Bulb Base Type 4-Pin
Bulb Beam Angle 120°
Bulb Designation LED9G24Q-H/827
Bulb Dia. 1 1/8"
Bulb Finish Frosted
Bulb Housing Aluminum, Polycarbonate
Bulb Minimum Starting Temperature -20°C
Bulb Operating Temp. Range -20°C to +45°C
Bulb Primary Application General Purpose
Bulb Type Plug In
Color Rendering Index 80
Color Temp. 2700 K
Color Tuning No
Dimmable No
Dimming Method No Dimming
Dimming Type No Dimming
Energy Star Compliant No
For Enclosed Fixtures No
High Output No
Indoor/outdoor Indoor, Semi Protected Outdoor
Length 5 3/8"
Light Distribution Flood
Lighting Certification Designlights Consortium (DLC)
Lumens 1100 lm
Overall Bulb Base Type 4-Pin
Overall Bulb Shape PL Horizontal
Power Source Plug And Play
Rough Service No
Shape PL Horizontal
Shatter-resistant No
Three-way No
Ul Type Type A
Voltage Ballast Dependent
Wattage 9 W

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelShapeLengthBulb Dia.For Enclosed FixturesBulb Beam AngleColor Temp.Bulb HousingBulb DesignationPrice
CURRENT LED19GX24q-H/840 LED Bulb, PL Horizontal, PL Horizontal | CR2TYQ 54EL32 LED19GX24q-H/840PL Horizontal6 3/4"2"No105°4000 KAluminum, PolycarbonateLED19GX24Q-H/840€34.36
CURRENT LED9G24Q-H/840 LED Bulb, PL Horizontal, PL Horizontal, 4-Pin | CR2TYX 460U56 LED9G24Q-H/840T135.333"2 1/4"No120°4000 K--€24.30
CURRENT LED9G24Q-H/835 LED Bulb, PL Horizontal, PL Horizontal, 4-Pin, 4-Pin, 26W CFL, 9 W Watts | CR2TYZ 460U55 LED9G24Q-H/835T135.333"2 1/4"No120°---€26.39
CURRENT LED9G24Q-H/830 LED Bulb, PL Horizontal, PL Horizontal, 4-Pin, 4-Pin, 26W CFL, 9 W Watts | CR2TZA 460U54 LED9G24Q-H/830T135.333"2 1/4"No120°3000 K-LED9G24Q-H/830€28.30
CURRENT LED19GX24q-H/827 LED Bulb, PL Horizontal, PL Horizontal, 4-Pin, 4-Pin | CR2TZB 54EL29 LED19GX24q-H/827PL Horizontal6.833"2 1/4"No105°2700 K-LED19GX24Q-H/827€36.18
CURRENT LED19GX24q-H/835 LED Bulb, PL Horizontal, PL Horizontal, 4-Pin, 4-Pin, 26W CFL, 18.5 W Watts, 3500K | CR2TZC 54EL31 LED19GX24q-H/835PL Horizontal6 3/4"2"No105°-Aluminum, PolycarbonateLED19GX24Q-H/835€31.73
CURRENT LED19GX24Q-V/830 LED Bulb, PL Vertical, PL Vertical | CR2TZH 54EL26 LED19GX24Q-V/830BR286 1/2"3 1/2"No100°3000 KPolycarbonateLED19GX24Q-V/830€37.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CURRENT LED9G24Q-H/827 LED Bulb, PL Horizontal, 4-Pin
€24.91 /unit