CURRENT LED80ED23.5/750/277/480/HAZ Hazardous Location LED Lamp, Mogul Screw, 150 With HPS/250 With MH, 80 With Watts, 5000K | CR2TRV 797RA3

CURRENT LED80ED23.5/750/277/480/HAZ Hazardous Location LED Lamp, Mogul Screw, 150 With HPS/250 With MH, 5000K

Item: CR2TRV Model: LED80ED23.5/750/277/480/HAZCross Ref: 797RA3
7 In Stock

Ships within 2 days via

€525.04 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item LED Lamp
Baa Compliant No
Bulb Base Type Mogul Screw
Bulb Dia. 3.7"
Bulb Finish Clear
Bulb Housing Metal, Polycarbonate
Bulb Minimum Starting Temperature -20°C
Bulb Operating Temp. Range -20°C to +55°C
Bulb Primary Application General Purpose
Bulb Shape ED23.5
Bulb Type Standard
Bulb Ul Type Type B
Color Temp. 5000 K
Color Tuning No
Dimmable No
Features 50,000 Hr Life With 5 Limited Year Warranty, Direct Wire To Bypass The Ballast-Reduces Energy Use And Eliminates Ballast Compatibility, E39 Socket Adapter, Match Ansi Standard Shape, One Lamp For Multiple Applications, Wire Connectors And Fixture Label Included
For Enclosed Fixtures Yes
Indoor/outdoor Yes
Light Distribution Omnidirectional
Lighting Certification DLC Certified
Lighting Technology LED
Lumens 12000 lm
Max. Operating Temp. 55°C
Overall Bulb Base Type Mogul Screw
Overall Bulb Shape Corncob
Overall Length 7 3/4"
Rough Service No
Safety Rating Class I, Division 2, Groups A, B, C & D
Shatter Resistance No
Temperature Code T4
Three-way No
Trade Number LED80ED23.5/750/277/480/HAZ
Voltage 277-480V
Wattage 80 W
Wattage Equivalency 150 W HPS/250 W MH
Standards ANSI, CULUS LISTED

Shipping Info:

Ship weight (kg) 0.9405
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelBulb Base TypeBulb ShapeColor Temp.VoltageMax. Operating Temp.Bulb TypeTrade NumberOverall Bulb ShapePrice
CURRENT LED80ED23.5/740/HAZ Hazardous Location LED Lamp, Medium Screw, 150 With HPS/250 With MH, 80 With Watts, 4000K | CR2TRR 797RA0 LED80ED23.5/740/HAZMedium ScrewED23-1/24000 K120-277V131°FCorncob-Corncob€554.74
CURRENT LED80ED23.5/750/HAZ Hazardous Location LED Lamp, Medium Screw, 150 With HPS/250 With MH, 80 With Watts, 5000K | CR2TRT 797RA1 LED80ED23.5/750/HAZMedium ScrewED23.55000 K120-277V55°CStandardLED80ED23.5/750/HAZCorncob€554.74
CURRENT LED80ED23.5/740/277/480/HAZ Hazardous Location LED Lamp, Mogul Screw, 150 With HPS/250 With MH, 80 With Watts, 4000K | CR2TRU 797RA2 LED80ED23.5/740/277/480/HAZMogul ScrewED23.54000 K277-480V55°CStandardLED80ED23.5/740/277/480/HAZCorncob€525.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CURRENT LED80ED23.5/750/277/480/HAZ Hazardous Location LED Lamp, Mogul Screw, 150 With HPS/250 With MH, 5000K
€525.04 /unit