CREE BXRAAH53-UD7 LED Retrofit Kit Utility Granville Light | AG9RXZ 22CW59

CREE BXRAAH53-UD7 LED Retrofit Kit Utility Granville Light

Item: AG9RXZ Model: BXRAAH53-UD7Cross Ref: 22CW59
In Stock

Get it by Monday, Sep 29

€854.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item LED Retrofit Kit
Color Temp. 4000 K
Cri 70
Fixtures Per Kit 1
Height 6 1/4"
Kit Contents Light Engine W/ Heat Sink, Driver, Field Adjustable Output And Surge Protection
Length 13"
Lumens Per Watt 82 lm/W
Number Of Lamps 1
Temp. Range -40°C to +50°C
Voltage 120-277V AC
Wattage 65 W
Width 7"

Shipping Info:

Ship weight (kg) 4.4135
Ship height (cm)50.8
Ship length (cm)25.15
Ship width (cm)24.89
Country of OriginUS

Product Variants

ProductModelWattageHeightColor Temp.VoltageCriFixtures Per KitLumensPrice
CREE BXRAAA53-UD7 LED Retrofit Kit Granville Streetlight | AG9RXV 22CW55 BXRAAA53-UD765 W-4000 K120-277V AC7015351 lm€854.54
CREE BXRAAB53-UD7 LED Retrofit Kit Washington Postlight | AG9RXW 22CW56 BXRAAB53-UD767 W7"4000 K120-277V AC701-€854.54
CREE BXRAAE53-UD7 LED Retrofit Kit Esplanade Streetlight | AG9RXY 22CW58 BXRAAE53-UD767 W6.219"4000 K120-277V AC7015351 lm€854.54
CREE BXRAAF53-UD7 LED Retrofit Kit New Westminster | AG9RYA 22CW60 BXRAAF53-UD768 W6 1/2"4000 K120-277V AC7015351 lm€1,017.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CREE BXRAAH53-UD7 LED Retrofit Kit Utility Granville Light
€854.54 /unit