COXREELS TSH-N-450 Spring Return Hose Reel, Truck Mount, 1/2 Inch Inner Dia., 50 Feet Length | CF3PDT

COXREELS TSH-N-450 Spring Return Hose Reel, Truck Mount, 1/2 Inch Inner Dia., 50 Feet Length

Item: CF3PDT Model: TSH-N-450Cross Ref: 135D34
In Stock

Get it by Monday, Sep 29

€890.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Spring Return Hose Reel
Base Size 8" x 9"
Drive Type Spring Return
Enclosed Reel No
Hose Included Yes
Hose Length 50 ft.
Housing Material Steel
Max. Pressure 300 psi
Media Air, Water
Mounting Size 7" x 8"
Overall Dimensions 19 1/2" L x 9 3/8" W x 21 1/4" H

Shipping Info:

Ship weight (kg) 28.35
Ship height (cm)53.82
Ship length (cm)49.53
Ship width (cm)23.81
Country of OriginUS

Product Variants

ProductModelHose IncludedSwivel MaterialSpeed Limited RetractionOverall HeightOverall LengthBase Motion TypeOverall WidthReel MaterialPrice
COXREELS TSHL-N-375 Spring Return Hose Reel, 3/8 Inch Size, 75 Feet Capacity, 300 Psi Max Pressure | CE9FPD 29RE59 TSHL-N-375NoBrassNo25 1/2"24"Stationary-Steel€1,011.16
COXREELS TSHL-N-3100 Spring Return Hose Reel, 3/8 Inch Size, 100 Feet Capacity, 300 Psi Max Pressure | CE9FPJ 29RE56 TSHL-N-3100NoBrassNo25 1/2"24"Stationary-Steel€1,123.72
COXREELS TSHL-N-575 Spring Return Hose Reel, 3/4 Inch Size, 75 Feet Capacity, 300 Psi Max Pressure | CE9FPL 29RE68 TSHL-N-575NoBrassNo25 1/2"24"Stationary12"Steel€1,277.37
COXREELS TSHL-N-550 Spring Return Hose Reel, 3/4 Inch Size, 50 Feet Capacity, 300 Psi Max Pressure | CE9FPQ 29RE65 TSHL-N-550NoBrassNo25 1/2"24"Stationary-Steel€1,015.31
COXREELS TSHL-N-475 Spring Return Hose Reel, 1/2 Inch Size, 75 Feet Capacity, 300 Psi Max Pressure | CE9FQB 29RE62 TSHL-N-475NoBrassNo25 1/2"24"Stationary-Steel€969.77
COXREELS TSHL-N-4100 Spring Return Hose Reel, 1/2 Inch Size, 100 Feet Capacity, 300 Psi Max Pressure | CE9FQK 33N111 TSHL-N-4100NoBrassNo25 1/2"24"Stationary-Steel€992.22
COXREELS TSHL-N-650 Spring Return Hose Reel, 1 Inch Size, 50 Feet Capacity, 300 Psi Max Pressure | CE9FQN 29RE73 TSHL-N-650NoBrassNo25 1/2"24"Stationary12"Steel€1,295.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS TSH-N-450 Spring Return Hose Reel, Truck Mount, 1/2 Inch Inner Dia., 50 Feet Length
€890.23 /unit