COXREELS HP1125-4-450-EF Motorized Hose Reel, 1/2 Inch Inner Dia., 450 Feet Length | CF3MEA

COXREELS HP1125-4-450-EF Motorized Hose Reel, 1/2 Inch Inner Dia., 450 Feet Length

Item: CF3MEA Model: HP1125-4-450-EF
In Stock

Get it by Monday, Sep 29

€1,072.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Hose Reel
Base Size 29.38" x 16"
Drive Type Motorized
Hose Inside Dia. 1/2"
Hose Length 450 ft.
Includes Hose No
Inside Dia. 1/2"
Max. Operating Pressure 5000 psi
Maximum Operating Pressure 5000 psi
Mounting Size 27.44" x 10"
Outside Dia. 7/8"
Overall Height 19 1/4"
Overall Length 17.63"
Overall Width 37 3/4"

Shipping Info:

Ship weight (kg) 29.25
Ship height (cm)48.9
Ship length (cm)44.78
Ship width (cm)95.89
Country of OriginUS

Product Variants

ProductModelMounting SizeHose LengthBase SizeOverall WidthInside Dia.Outside Dia.Overall HeightHose Inside Dia.Price
COXREELS HP1125-4-100-A Motorized Hose Reel, 1/2 Inch Inner Dia., 100 Feet Length | CF3MCP HP1125-4-100-A9.44" x 10"100 ft.11.38" x 16"17"1/2"7/8"18 3/4"1/2"€976.31
COXREELS HP1125-4-100-AB Motorized Hose Reel, 1/2 Inch Inner Dia., 100 Feet Length | CF3MCQ HP1125-4-100-AB9.44" x 10"100 ft.11.38" x 16"17"1/2"7/8"18 3/4"1/2"€1,467.53
COXREELS HP1125-4-100-E Motorized Hose Reel, 1/2 Inch Inner Dia., 100 Feet Length | CF3MCR HP1125-4-100-E9.44" x 10"100 ft.11.38" x 16"19 3/4"1/2"7/8"19 1/4"-€910.07
COXREELS HP1125-4-100-EA Motorized Hose Reel, 1/2 Inch Inner Dia., 100 Feet Length | CF3MCT HP1125-4-100-EA9.44" x 10"100 ft.11.38" x 16"19 3/4"1/2"7/8"19 1/4"1/2"€1,111.86
COXREELS HP1125-4-100-EB Motorized Hose Reel, 1/2 Inch Inner Dia., 100 Feet Length | CF3MCU HP1125-4-100-EB9.44" x 10"250 ft.11.38" x 16"19 3/4"1/2"7/8"19 1/4"3/4"€1,086.38
COXREELS HP1125-4-100-ED Motorized Hose Reel, 1/2 Inch Inner Dia., 100 Feet Length | CF3MCV HP1125-4-100-ED9.44" x 10"250 ft.11.38" x 16"19 3/4"1/2"7/8"19 1/4"3/4"€1,021.16
COXREELS HP1125-4-100-EF Motorized Hose Reel, 1/2 Inch Inner Dia., 100 Feet Length | CF3MCW HP1125-4-100-EF9.44" x 10"100 ft.11.38" x 16"19 3/4"1/2"7/8"19 1/4"-€1,022.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS HP1125-4-450-EF Motorized Hose Reel, 1/2 Inch Inner Dia., 450 Feet Length
€1,072.11 /unit